Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Cartridge Repair Kits
Moen Tub/Shower Old Style Posi-Temp Cartridge Repair Kit
Brand:
Brasscraft
SKU:
SL0350
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SL0350 has been discontinued
Discontinued September 27, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
Moen
Plastic, Rubber, Lubricant
Description
–
For Old Style Posi-Temp Cartridges
Material: Plastic, Rubber, and Lubricant
Includes (2) Cartridge Seals, (7) O-Rings, (1) Lubricant Capsule, and (1) Plastic Cartridge Adaptor
Accessory for: Moen
Specs
–
Used With:
Moen
Type:
Repair Kit
Material:
Plastic
Rubber
Lubricant
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Moen Posi-Temp Cartridge OEM Replacement for Moen Parts 1222, 96983, 46-1222
SKU:
46-1222
Kissler
Posi-Temp Pressure Balanced Shower Cartridge
SKU:
1222
Moen
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
It's VERY NICE that you sell just the rubbers needed. Thanks
It's VERY NICE that you sell just the rubbers needed. Thanks
Rick
Las Vegas NV
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video