Apply to be a TradeMaster!
Main product image of Moen Posi-Temp Cartridge OEM Replacement for Moen Parts 1222, 96983, 46-1222
Magnifying glass
Hover image to zoom

Moen Posi-Temp Cartridge OEM Replacement for Moen Parts 1222, 96983, 46-1222

Brand:
Kissler
SKU:
46-1222
Rating:
(7)
Q&A:
(0)
Moen Posi-Temp Cartridge OEM Replacement for Moen Parts 1222, 96983, 46-1222
Magnifying glass
Hover image to zoom
$35.59 each
In Stock
In Stock
Get 90 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Moen
Product Highlight: Length (Inches)
4-1/8" Length

Description

–
Moen Posi-Temp Cartridge OEM Replacement for Moen Parts 1222, 96983

Specifications:
  • Product: Moen Posi-Temp Cartridge
  • Length: 4-1/8"
  • OEM Replacement for Moen Parts 1222, 96983

Specs

–
Used With:

Moen

Product Type:

Cartridge

Length (Inches):

4-1/8"
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Premium Electric Water Heater Tune-Up Kit, UV20018
SKU: UV20018
Rheem

Product Reviews

4.71 out of 7 reviews
83% would recommend this product
4.71
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fit as it should

Well built cartridge, and reasonable cost too.
Maintenance
VT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made banging noise in entire house

I replaced a Moen positemp in my in laws guest bath. I plumbed this house around 2012, so i believe this was the original cartridge. Original got tight and eventually couldn't be turned and would not shut off. "Simple" fix to install the kissler cartridge which says "ceramic" on it, that seems like it should last and its half the price of the Moen! Not long later, my in laws notice a frequent banging noise anytime they use washing machine, dishwaser etc. After lots of attempting to find a loose pipe etc, I finally reverted to the OEM Moen cartidge, problem went away. I have used thsi replacement other places (Camp showers) and it seemed to work fine, so use your own judgement, just be aware that the pressure balance spool within the cartridge can make quite a bit of racket.
Matt
Houtzdale, PA
3 months ago
Was this review helpful to you?

Easy fix for MOEN bath/wer

Easy removal of cartridge and it is a 50/50 as to the correct way to install but easy flip if needed.
BobbyC
Germania, NKJ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

direcet replacement
dewayne
ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep these in stock

when I use these cartridges I always replace them so I always have some
still life bob
Chester County PA>
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so far so good

Works as genuine part.
tom
nj
5 years ago
Was this review helpful to you?

Yes I will buy

installing in customers bathrooms.
Henry
Las Vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?