Apply to be a TradeMaster!
Main product image of Delta Monitor Pressure Balance 1300/1400 Series Tub/Shower Cartridge
Magnifying glass
Hover image to zoom

Delta Monitor Pressure Balance 1300/1400 Series Tub/Shower Cartridge

SKU:
SL1325-B
Rating:
(5)
Q&A:
(0)
Delta Monitor Pressure Balance 1300/1400 Series Tub/Shower Cartridge
Magnifying glass
Hover image to zoom
SL1325-B has been discontinued
Discontinued August 4, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
13/14 Series Cartridge Assembly, RP19804
Brand:
Delta
SKU:RP19804
(8)
Order by today, receive 232 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
Blue, White
Product Highlight: Material
Plastic

Description

–
  • Monitor Pressure Balance 1300/1400 Series Faucets
  • Finish: Blue and White
  • Material: Plastic
  • Length: 4-1/8"
  • Accessory for: Delta

Specs

–
Used With:

Delta

Type:

Cartridge

Finish:

Blue

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Delta Tub/Shower MultiChoice Universal Pressure Balance Cartridge
SKU: SLD1327
Brasscraft

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect fit

The cartridge fit perfect no leaks easy to install
John DIY
Harrison, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and Replacement for my Delta Monitor cartridge.

Easy to install. A couple of adjustments to set the right water temperature and I was in business. No more leaks. Very smooth operation. Service from Supply House was great.
Gr8toBeMe
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product worked excellent

perfect fit and worked the same
Butch
Keeseville, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

Great product. Same break down as delta.
Nick
Little Rock
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Works perfect!
Tracy
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?