Apply to be a TradeMaster!
Main product image of Delta New Style Conical Springs Repair Kit (10 per bag), SLDB0087
Magnifying glass
Hover image to zoom

Delta New Style Conical Springs Repair Kit (10 per bag), SLDB0087

SKU:
SLDB0087
Rating:
(1)
Q&A:
(0)
Delta New Style Conical Springs Repair Kit (10 per bag), SLDB0087
Magnifying glass
Hover image to zoom
$1.63 each
BOX UP & SAVE 8%
$37.50 box of 25
$1.50 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
  • New Style Conical Springs
  • Finish: Stainless Steel
  • Material: Stainless Steel

Specs

–
Used With:

Delta

Type:

Repair Kit

Material:

Stainless Steel

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As good as original

they installed fine brasscraft but I figure why not instead of delta they were very well priced. I got 10 springs and 10 of the washers . I knew id be going out on a call to fix dripping delta so ordered these . used 6 of each
jeff
highland ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy