Apply to be a TradeMaster!
Main product image of 3-7/9" Tub/Shower Diverter Stem for Delta Faucets, SLD0160
Magnifying glass
Hover image to zoom

3-7/9" Tub/Shower Diverter Stem for Delta Faucets, SLD0160

SKU:
SLD0160
Rating:
(0)
Q&A:
(0)
3-7/9" Tub/Shower Diverter Stem for Delta Faucets, SLD0160
Magnifying glass
Hover image to zoom
$24.42 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black, Chrome Plated
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
3-7/9" Length
Product Highlight: Used With
Delta

Description

–
Features:
  • Push Button
  • Finish: Black and Chrome
  • Material: Brass
  • Length: 3-7/9"
  • Thread: 13/16" - 20

Specs

–
Type:

Diverter

Finish:

Black

Chrome Plated

Material:

Brass

Length (Inches):

3-7/9"

Used With:

Delta

Thread Size:

13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy