Shop Klein Tools Limited Time Promotion
Main product image of 100HL Ventilation Fan w/ Directionally-Adjustable Heater & Light (100W Incandescent Lighting)
Magnifying glass
Hover image to zoom

100HL Ventilation Fan w/ Directionally-Adjustable Heater & Light (100W Incandescent Lighting)

Brand:
Broan
SKU:
100HL
Rating:
(2)
Q&A:
(0)
100HL Ventilation Fan w/ Directionally-Adjustable Heater & Light (100W Incandescent Lighting)
Magnifying glass
Hover image to zoom
100HL has been discontinued
Discontinued January 14, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Brand:
Broan
SKU:BHFLED110
(14)
Order by 6PM, receive 25 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Housing Dimension
16" x 10-1/4" x 5-7/8"
Product Highlight: Grille Dimension
17-1/2" x 11-1/2"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • Heater/Fan/Light brings convenient, comforting warmth to your bathroom
  • Quiet operation - 100 CFM, 2.0 Sone ventilation fan
  • Quiet, high-output 1500-watt heater with exclusive directionally adjustable design
  • 4" ducting for new construction or retrofit
  • Requires a dedicated 20 amp circuit
  • Fits in 2" x 6" ceiling construction
  • Designed for easy installation - includes new hanger bars!
  • 100W Incandescent Lighting
  • HVI Certified
  • Multi-function wall switches sold separately
  • Housing Dimension: 16" x 10-1/4" x 5-7/8"
  • Grille Dimension: 17-1/2" x 11-1/2"

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

2

Amperage:

14

Heater Watts:

1500

Lighting:

Incandescent

Voltage:

120v

Grille Dimension:

17-1/2" x 11-1/2"

Housing Dimension:

16" x 10-1/4" x 5-7/8"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great

Installed today and works great owner was happy.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have used the product before, very good

Use it for homeowners who need heat at the shower.
Art
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?