Apply to be a TradeMaster!
Main product image of PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Magnifying glass
Hover image to zoom

PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)

Brand:
Broan
SKU:
BHFLED110
Rating:
(14)
Q&A:
(0)
PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2 Sones
Product Highlight: Housing Dimension
16" x 10-1/4" x 5-7/8"
Product Highlight: Grille Dimension
17-3/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
Overview Help provide comfort and functionality to your bathroom with the addition of the Broan BHFLED110 exhaust bath fan with heater and integrated & dimmable LED lighting with CCT color control. This 110 CFM provides powerful airflow along with a stylish Brighter White fan cover matching any decor. Operating at just 2.0 sones, this solution offers quiet performance with enough sound to know your fan is on.

Product Features
  • 110 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 2.0 Sones for Quiet performance, enough sound to know your fan is on.
  • 1500-Watt heater for instant heat when you want it
  • Integrated dimmable LED with color adjustable CCT lighting; Choose between warm white (2700K), bright white (3500K), and daylight (5000K) color options
  • LED Dimmable Lighting may be used as a nightlight (dimmer switch is not included)
  • Modern design matches an array of bathroom décor
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • One year warranty
Product Specifications
  • Color: White
  • Duct Size: 4
  • ENERGY STAR certified: No
  • Grille Length: 17.75"
  • Grille Width: 11.75"
  • Housing Dimensions 16" x 10-1/4" x 5-7/8"
  • Sound Level (Sones): 2

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

2

Heater Watts:

1500

Housing Dimension:

16" x 10-1/4" x 5-7/8"

Grille Dimension:

17-3/4" x 11-3/4"

Housing Material:

Galvanized Steel

Grille Material:

Polymeric

Grille Finish:

White

Lighting:

LED

Load Type:

Dimmable LED

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.5 out of 14 reviews
100% would recommend this product
4.5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
21%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Heats a 180 sq foot bathroom

We added this exhaust fan/heater/light combo to our master bathroom during a remodel. It works great and adding a dimmer to the light switch makes it double as a night light. The fan is whisper quiet and my builder is planning on using this product on future projects. The heater gets the bathroom nice and toasty in less than10 minutes.
VS

Most Liked Negative Review

Does not draw any air

There is no suction from the vent. Bought this as a larger unit for a smaller bathroom to make sure it drew as much air when shower is running. There is no suction or ventilation when it runs. Fan spins, heating works quick, but no draw with the fan.
Showing 1-10 of 14 reviews

A really good exhaust fan

This fan is a broan bathroom exhaust fan. It has a a light and heat. The install is for new construction. It was relatively easy to install. It's a little noisy though, that's my only complaint. Everything worked.
FDR Construction
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

In bathroom for light, heat and fan. Does well.
Otho
MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i really like this product

better than expicted
dog
toccoa ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This fan and heater combo is fantastic. Would definitely repurchase. SupplyHouse is wonderful to deal with - great pricing, fast shipping, good quality product offerings. thank you!
Plumbers Daughter
Hatfield, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice looking unit

I was looking for a new bathroom exhaust fan with light and heater , this one looks very good , going to install it this weekend
Bill
Vernon, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Works & looks great
Dan
Ada mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not draw any air

There is no suction from the vent. Bought this as a larger unit for a smaller bathroom to make sure it drew as much air when shower is running. There is no suction or ventilation when it runs. Fan spins, heating works quick, but no draw with the fan.
Josh
WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great service and great product at a very fair price . Will buy from this company again
Don G
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping. Product works great.

Perfect replacement to my old fan. The new fan has excellent heat and bright lights. Easy install.
Robin
Quakertown, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product!

This unit was a replacement and we are very happy with it! very quiet compared to the old unit! great price and fast shipping!
Susie
lafayette la
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy