Apply to be a TradeMaster!
Main product image of Model 112 White Kickspace Heater w/ Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)
Magnifying glass
Hover image to zoom

Model 112 White Kickspace Heater w/ Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)

Brand:
Broan
SKU:
112
Rating:
(6)
Q&A:
(1)
Model 112 White Kickspace Heater w/ Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 93 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5120 Max BTUs
Product Highlight: Color
White
Product Highlight: Wattage
1500, 750, 240 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty

Description

–
Kickspace heaters have a low-profile design that provides floor-level heat from an out-of-the-way location. Great idea for light-commercial applications such as ticket/toll booths or checkout counters where ducting isn’t possible. Factory wired at 1500W at 240VAC can be easily converted to 750W or 1500W at 120V for added versatility.

Features
  • White grille has a baked enamel finish and one-piece design for durability
  • Vertical louvers disperse heat evenly across the width of the grille and the built-in front-mounted thermostat offers a simple way to control the level of heat
  • No extended warm up time due to an efficient steel sheathed, plate-finned heating element that provides comfortable heat in seconds
  • Quiet, thermally protected motor shuts off in event of overheating and transverse blower circulates heated air for optimal room warming. UL Listed for safety.
  • Slim design tucks under cabinet kickspaces, vanities, stairways or any place where space is limited and a little extra heat is desired to make your environment cozier
  • Kickspace heaters are intended to provide supplemental heat from a wall location and not to take the place of a home’s main heat source

Specs

–
Application:

Electric Heating

Kilowatts (KW):

0.75

1.5

0.24

Type:

Electric

Kickspace Heaters

BTU Output:

5120

Model:

112

Product Type:

Kickspace Heater

Color:

White

Wattage:

1500

750

240

Voltage:

120v

BTU (Min):

3840

BTU (Max):

5120

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Worked great

I have bought a few over the last year works great
Fudgie
Boston
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great service

Tried to complete kitchen renovation. by Christmas. Fast delivery was on point.Heater is awesome !
Neil
Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perhaps Something is Wrong

We had this product installed in our new kitchen. Perhaps it is faulty but it is very loud! Like difficult to talk to another person in our small kitchen kind of loud. If this is our only option, we will have to adjust and heat the kitchen up before using the kitchen and shutting it off while you are in there.
Sam
Philadelphia
2 years ago
Was this review helpful to you?

Perfect for my needs

I bought the kickspace heater for a bathroom with double sinks. It's perfect on those cold mornings to take off the chill. SupplyHouse was extremely helpful and on the spot. I plan to use them again.
Kitchenshrink
Waterford, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

can always count on Supply House

great product has tstat on it for ease of use, great for bathroom when no other option available
Rjhmon
Boston MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will look to Supply House in the future

Have not yet had the heater installed - it is part of a yet to be started bathroom remodel. Supply house provided simply amazingly fast service at a great price. I will use them in the future.
Not applicable
Bronx, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this heater hook up to homes heating system or is it a separate heater?

Asked by Acd 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is independent of the home heating system. This kickspace heater will produce heat independently using electricity to heat the air.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy