Shop Resideo Sale
Main product image of 72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
Magnifying glass
Hover image to zoom

72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)

Brand:
Cadet
SKU:
6F1500W
Rating:
(22)
Q&A:
(1)
72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
Magnifying glass
Hover image to zoom
$71.01 each
In Stock
In Stock
Get 85 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5118 Max BTUs
Product Highlight: Voltage
240v, 208V
Product Highlight: Wattage
1500, 1125 Watts
Product Highlight: Length (Inches)
72" Length
Product Highlight: Color
White

Description

–

Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)


Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.

  • Not a plug-in model. Heater can be safely hardwired for 1500 watts at 240 volts or 1125 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 200 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately

Electrical Data:

  • Voltage: 240V or 208V
  • Wattage (240V) : 1500
  • Wattage (208V) : 1125
  • BTUs (240V) : 5118
  • BTUs (208V) : 3838
  • Amperage (240V) : 6.25
  • Amperage (208V) : 5.41

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

72"

Color:

White

Coverage (Sq Ft.):

250

BTU Output:

5118

Voltage:

240v

208V

Wattage:

1500

1125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
CURRENT ITEM
Product Image of 72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
SKU: 6F1500W
(22)
White
5118
240v
208V
1500
1125
White
3000
240v
879
6 ft 240V Electric Baseboard Radiator (Runtal Steel)
SKU: EB3-72-240D-9007
Runtal Steel - Dark Grey
3000
240v
879

You May Also Need

48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
SKU: 4F1000W
Cadet

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
14%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent Customer Service helped with damaged heaters.

One out of two heaters I bought had the fins smashed. I took pictures and filed a heater replacement request through the website. It was extremely easy to do and no pictures were even required during the process. Customer service quick reply stated that I don't need to send the damaged heater back and they sent a replacement with fast 2 days shipping. Unfortunately the replacement heater also had several fins damaged. I replaced the damaged fins with fins from the replacement heater. It was easy to do and my preferred solution at that point. The boxes from both damaged heaters were intact, so the damage probably happened in the factory and not during shipping. The damaged heaters problem was fortunately perfectly fixed with absolutely fantastic top notch Customer Service of The Supply House. This was the best customer service experience I have ever had in buying online for 30 years!
VS

Most Liked Negative Review

Was dissatisfied with the quality.

On Both units the brackets that support the elements the spot welds did not hold. I had to screw both brackets to the heater housing. If I had the time I would have returned . I did like the units in general.
Showing 1-10 of 22 reviews

Good brand ,exactly what I needed

Replaced older base board electric heater
Bs
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and reasonably priced.

I bought these for a supplemental heat supply in my basement which has not been completed, so i can't comment on their performance.
Dan
Colorado Springs
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was dissatisfied with the quality.

On Both units the brackets that support the elements the spot welds did not hold. I had to screw both brackets to the heater housing. If I had the time I would have returned . I did like the units in general.
Old man
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service helped with damaged heaters.

One out of two heaters I bought had the fins smashed. I took pictures and filed a heater replacement request through the website. It was extremely easy to do and no pictures were even required during the process. Customer service quick reply stated that I don't need to send the damaged heater back and they sent a replacement with fast 2 days shipping. Unfortunately the replacement heater also had several fins damaged. I replaced the damaged fins with fins from the replacement heater. It was easy to do and my preferred solution at that point. The boxes from both damaged heaters were intact, so the damage probably happened in the factory and not during shipping. The damaged heaters problem was fortunately perfectly fixed with absolutely fantastic top notch Customer Service of The Supply House. This was the best customer service experience I have ever had in buying online for 30 years!
Heaters Reviewer
Blaine, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, good product

Great service from Supply House. Easy ordering, quick delivery, good prices. Heater came in good condition and is what we expected. Turned it on after installation and it works but haven't had occasion to actually use it to heat the room yet.
DH
Columbus,Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, nice finish

Nice powder coat finish, simple and attractive. Good price, and the shipping was awesome! Arrived in two days!
Mr P
Westminster VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product. Will purchase more soon!

The unit was easy to install. Directions were easy to understand.
Sandy Williams
Binghamton New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Quality Heater

Easy to install Looks nice Seems to be a of good quality will see how it holds up over time
Paul
Upstate New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch service with minor damage

The Cadet baseboard heaters come with excellent wiring instructions and work well. The first shipment of two had minor chip and dent damage even though they were well packaged. Supply House sent out replacements with no question or delay when I sent pictures. Shipping and delivery is very fast. I was a business owner who dealt with hundreds of vendors, and Supply House is A+ in my book.
Dick
Burlington VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice electric baseboard heater

I bought these units with remote wall stats. Very attractive and works well
Marty
New York city
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can more than one of these be run on one circuit,say if you have a larger room

Asked by dean 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You would have to consult an electrician, usually the problem isn't the circuit its the fact thermostats can't handle that large of an amp draw to control them both.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy