Apply to be a TradeMaster!
Main product image of Model 192 White High-Capacity Wall Heater (1000/2000W, 240V)
Magnifying glass
Hover image to zoom

Model 192 White High-Capacity Wall Heater (1000/2000W, 240V)

Brand:
Broan
SKU:
192
Rating:
(0)
Q&A:
(0)
Model 192 White High-Capacity Wall Heater (1000/2000W, 240V)
Magnifying glass
Hover image to zoom
$361.43 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
750, 1500, 1000, 2000 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
This high capacity wall heater is powerful and rugged enough for commercial lobbies, entryways, vestibules, yet sufficiently attractive to fit in with residential decors. Factory wired at 2,000W, at 240V AC, it can be easily converted to 1,000W at 240V AC for added versatility.
  • Heavy-duty, 18-gauge steel grille has downflow louvers to direct heat gently toward the floor and a one-piece design with baked enamel finish for durability
  • Adjustable, front-mounted, heavy-duty thermostat offers a simple way to control the level of heat and thermostat security cover prevents tampering
  • Optional line-voltage wall thermostat (Model 86W sold separately) or timer (Models 59V or 59W 60-minute timer or Models 61V or 61W 15-minute timer) are available for a convenient way to control the heater
  • Built-in fan-delay allows the heating element to warm up before the fan starts to prevent cold air delivery and then keeps the fan running as the heating element cools down to maximize heat delivery and energy savings
  • Permanently lubricated motor, heavy-duty sheathed element with steel plate fins, and a manual reset thermal overload protector combine to ensure reliable operation and years of trouble free heating. UL Listed for safety.
  • Heater may be recessed or surface-mounted, depending on your application (surface mounting requires Model 85 surface mount kit)
  • Wall heaters are intended to provide supplemental heat from a wall location and not to take the place of a primary heat source

Specs

–
Type:

Wall Recess Kit

Wall Surface Kit

Color:

White

Wattage:

750

1500

1000

2000

Voltage:

240v

208V

BTU (Max):

6827

BTU (Min):

2560

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wattage
Voltage
CURRENT ITEM
Product Image of Model 192 White High-Capacity Wall Heater (1000/2000W, 240V)
Model 192 White High-Capacity Wall Heater (1000/2000W, 240V)
SKU: 192
750
1500
1000
2000
240v
208V

3 Replacement Parts

Fan Delay Switch
SKU: S99030190
Broan
Thermostat Switch
SKU: S99030324
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy