Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
BTU (Max)
–
3,413 Filter (1)
3,413 (1)
5,120 Filter (2)
5,120 (2)
6,827 Filter (1)
6,827 (1)
10,204 Filter (1)
10,204 (1)
BTU (Min)
–
2,560 Filter (2)
2,560 (2)
5,120 Filter (1)
5,120 (1)
Wattage
–
750 Filter (2)
750 (2)
1000 Filter (2)
1000 (2)
1125 Filter (1)
1125 (1)
1500 Filter (4)
1500 (4)
2000 Filter (2)
2000 (2)
3000 Filter (1)
3000 (1)
4000 Filter (1)
4000 (1)
Voltage
–
120v Filter (3)
120v (3)
240v Filter (5)
240v (5)
208V Filter (3)
208V (3)
Review Score
–
5 Filter (2)
(2)
4 Filter (1)
(1)
Home
Heating Supplies & Parts
KickSpace Heaters
Wall Heaters
Broan Wall Heaters
Broan Wall Heaters
5 items
FILTER
Grid
List
Sort: Default
192 Compare Checkbox
Compare
Model 192 White High-Capacity Wall Heater (1000/2000W, 240V)
SKU:
192
Broan
SKU:
192
Brand:
Broan
–
+
$357.82
each
ADD TO CART
Add to List
In Stock
Get 25 by
Tomorrow, Nov 17
Total Available: 38
In Stock
Get 25 by
Tomorrow, Nov 17
Total Available: 38
Add to List
198-BROAN Compare Checkbox
Compare
Model 198 White High-Capacity Wall Heater (2000/4000W, 240V)
SKU:
198-BROAN
Broan
SKU:
198-BROAN
Brand:
Broan
(1)
–
+
$379.42
each
ADD TO CART
Add to List
In Stock
Get 48 by
Tomorrow, Nov 17
Total Available: 79
In Stock
Get 48 by
Tomorrow, Nov 17
Total Available: 79
Add to List
9815WH Compare Checkbox
Compare
Model 9815WH High-Capacity Fan Forced Wall Heater w/ White Grille (1500W, 120/240V)
SKU:
9815WH
Broan
SKU:
9815WH
Brand:
Broan
(9)
–
+
$308.16
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 42
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 42
Add to List
9810WH Compare Checkbox
Compare
Model 9810WH High-Capacity Fan Forced Wall Heater w/ White Grille (1000W, 120/240V)
SKU:
9810WH
Broan
SKU:
9810WH
Brand:
Broan
(1)
–
+
$308.16
each
ADD TO CART
Add to List
In Stock
Get 8 by
Tomorrow, Nov 17
Total Available: 75
In Stock
Get 8 by
Tomorrow, Nov 17
Total Available: 75
Add to List
174 Compare Checkbox
Compare
Model 174 Off-White Fan Forced Wall Heater (750/1500W, 120V)
SKU:
174
Broan
SKU:
174
Brand:
Broan
–
+
$207.00
each
ADD TO CART
Add to List
In Stock
Get 23 by
Tomorrow, Nov 17
Total Available: 55
In Stock
Get 23 by
Tomorrow, Nov 17
Total Available: 55
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video