Apply to be a TradeMaster!
Main product image of 600 CFM Exterior Blower
Magnifying glass
Hover image to zoom
600 CFM Exterior Blower
Magnifying glass
Hover image to zoom
331H has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
External
Product Highlight: BTU
60000 Max Cooktop
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Duct Size
10"
Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Stainless Steel

Description

–
  • Reduce Kitchen Noise By Locating Range Hood Blowers Outdoors
  • Designed For Use With Professional Style Broan Elite 60000 and, EX Series chimney hood, Power Pack and RMIP inserts.
  • Ideal For Custom Hoods, Use The 329H Control Pack (Includes lighting And Filters) Or The 72W (6 Amp Variable Speed) Wall Control For Remote Control Of Exterior Blowers
  • Residential Design Fits Unobtrusively On Home Exterior
  • Durable, Weather-Resistant, All-Aluminum Construction That Mounts On The Roof Or Outside Wall
  • Safety Screen Keeps Small Animals And Debris Away From Blower And Motor
  • HVI Certified
  • Specs

    –
    Mount:

    External

    BTU:

    60000 Max Cooktop

    Air Flow Capacity (CFM):

    600

    Duct Size:

    10"

    Width (Inches):

    30"

    Motor:

    Single Speed

    Finish:

    Stainless Steel

    Voltage:

    120v

    Speeds:

    Variable

    HVI:

    Yes

    Heat Sentry:

    Yes

    Lighting:

    2 Levels

    Filter Type:

    Baffle Filters

    Used With:

    E60000 Series Range Hoods

    E64000 Series Range Hoods

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this fan have a backdraft damper in it?

    Asked by Sam 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The unit contains an automatic backdraft damper.

    Was this review helpful to you?