Apply to be a TradeMaster!
Main product image of Model 353 Gable Mounted Powered Attic Ventilator (1020 or 760 CFM)
Magnifying glass
Hover image to zoom

Model 353 Gable Mounted Powered Attic Ventilator (1020 or 760 CFM)

Brand:
Broan
SKU:
353
Rating:
(7)
Q&A:
(0)
Model 353 Gable Mounted Powered Attic Ventilator (1020 or 760 CFM)
Magnifying glass
Hover image to zoom
$134.01 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1020 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Gable
Product Highlight: Voltage
120v
Product Highlight: Amperage
3.4 Amps
Product Highlight: RPM
1030 RPM

Description

–
Trapped attic air can easily reach 150° or more. These units remove super-heated attic air, making any home more comfortable. Whether it's air conditioned or not. In those homes that are, the air conditioners run less and don't have to work nearly as hard. And all BROAN Powered Attic Ventilators are as efficient as they are dependable.
  • 1020 CFM for attics up to 1460 sq. ft (1020 CFM with BROAN model 433 Automatic Shutter available separately. 760 CFM with Standard HVI Wood Louver, not included.)
  • 14” diameter steel blade specially designed for maximum air movement
  • Operates automatically – adjustable thermostat built-in.
  • Thermally protected, permanently lubricated motor
  • Quiet, high-performance operation for inside-the-attic applications
  • Galvanized steel housing, ribbed for added strength
  • Mounting brackets simplify installation

Specs

–
Installation Type:

Gable

Voltage:

120v

Amperage:

3.4

Motor:

Shaded Pole

RPM:

1030

Air Flow Capacity (CFM):

1020

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Replacement Parts

Fan Blade - Includes Set Screw
SKU: S97006971
Broan
Motor, S97009316
SKU: S97009316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
43%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great replacement fan

I used this fan as a replacement for my roof mounted vent. Just removed the 3 bolts holding it in the enclosure and mounted the fan and motor directly to my roofs vented enclosure. I was not happy with "order by 5pm and get it in 2 days", it took 5 days to get it. Nobody gets shipping correct anymore.
Pathfinderbrad
North Carolina
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Product, Functions as it should

Good Quality, functions well out of the box. Package did a good job protecting product.
John
Milford, Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery.

My HVAC guy recommended you for this replacement fan and I was thrilled with ordering on Monday and receiving it by Wednesday. Thank you!
Scott
Hermiston, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far seems ok

Easy install, started right up and quiet
Kevin
Pittsburgh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool(ing) item

less expensive than buying a replacement motor
Bob Hamilton
Ringwood
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product to replace my old attic fan

I took the metal can off the fan assembly so I could install the fan and motor in housing from my old attic fan. On the fan, I just had to adjust position of fan blade on the shaft of the motor. I mounted the thermostat on the roof rafter. I like to deal with supplyhouse.com, products are packaged well, quick deliver and very reasonable prices.
Stan
Brooklyn NY
5 years ago
Was this review helpful to you?

great product great service

Great product great price great service
hvac prof
westchester new york
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy