The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability

Show In Stock Only (1)

Product Type

Attic Ventilator (1)

Air Flow Capacity (CFM)

760 (1)
1020 (1)

Installation Type

Gable (1)

Color

RPM

1030 (1)

Voltage

120v (1)

Review Score

(1)

Price Range

$100 to $200 (1)

Broan Attic Ventilators

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of Model 353 Gable Mounted Powered Attic Ventilator (1020 or 760 CFM)
Model 353 Gable Mounted Powered Attic Ventilator (1020 or 760 CFM)
SKU: 353
Broan
SKU: 353
Brand: Broan
(7)
$134.01 each
In Stock
Get 31 by Thu, Sep 10
In Stock
Get 31 by Thu, Sep 10
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Broan Attic Ventilators
This category contains Attic Ventilators manufactured by Broan. Air in your attic can reach 150°F during the summer, warming your home, increasing the load on your air conditioner, and adding to your energy bill. In winter, ice dams can result from poor ventilation, and moist air in the home can condense on attic surfaces causing mildew, rotting wood and wet insulation. BROAN has the solution!
Didn't find what you're looking for? 
Let us know
.