Apply to be a TradeMaster!
Main product image of Model 355BR Roof Mounted Powered Brown Attic Ventilator (1200 CFM)
Magnifying glass
Hover image to zoom

Model 355BR Roof Mounted Powered Brown Attic Ventilator (1200 CFM)

Brand:
Broan
SKU:
355BR
Rating:
(1)
Q&A:
(0)
Model 355BR Roof Mounted Powered Brown Attic Ventilator (1200 CFM)
Magnifying glass
Hover image to zoom
355BR has been discontinued
Discontinued June 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1200 CFM
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Voltage
115V
Product Highlight: Amperage
4.3 Amps
Product Highlight: Color
Brown

Description

Roof matching domes means ventilation is less noticeable.
Too often, attic ventilation is overlooked, not to mention ignored as a place for energy savings. That’s where Broan solutions make sense. Consider this: air trapped in your attic can easily reach 150 degrees or more. With Broan ventilation solutions, it’s still a full 60 degrees cooler in the attic on a 90 degree day. That’s why attic ventilation is critical to making any home more comfortable while lowering energy costs. Air conditioners can run less and won’t have to work as hard. Humid, stagnant air can be removed, drawing fresh dry air across the surfaces. Your attic can be drier and cooler – the perfect tools to help fight potential moisture damage.

Each PVC dome is available in three popular performance ratings along with two metal dome models. Select one that best suits the attic size and shingle color.
  • Attic Size: Up to 1715 sq. ft.
  • Amps: 4.3
  • CFM: 1200
  • Height: 8"
  • Dome Diameter: 23-1/4"
  • Dome Material: PVC

Specs

Product Type:

Attic Ventilator

Installation Type:

Roof Mounted

Voltage:

115V

Amperage:

4.3

Motor:

Shaded Pole

Color:

Brown

Air Flow Capacity (CFM):

1200

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


12 Replacement Parts

Motor for 355-F (120V)
SKU: S97009317
Broan
Dome - Plastic, Brown
SKU: S99111462
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Just as described
Foxes
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?