Apply to be a TradeMaster!
Main product image of 6" Duct
Magnifying glass
Hover image to zoom
6" Duct
Magnifying glass
Hover image to zoom
406 has been discontinued
Discontinued October 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
6"

Description

–
  • 6" round duct.
  • 2' galvanized section.
  • Specs

    –
    Product Type:

    Duct

    Size:

    6"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Handy round zipper lock

    I used this 7" round to replace some duct and tighten up some runouts that were leaking from poor fit .up the 2 ft. sections were a fairly heavy gage 16 maybe even 14 ? I never checked, but it gave me good material for what I needed on a small project.
    Angel
    Wisconsin
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How long (lenght) is the 7" duct

    Asked by peter 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    These are 2 feet long.

    Was this review helpful to you?