Apply to be a TradeMaster!
Main product image of 6" Round Duct Adjustable Elbow
Magnifying glass
Hover image to zoom
6" Round Duct Adjustable Elbow
Magnifying glass
Hover image to zoom
419 has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Duct Size
6"

Description

–
Elbow for 6" Round Duct

Specs

–
Product Type:

Elbow

Duct Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would most likely not buy this from Supply House

I bought two of these Elbow's from Supply House one came in fine and the other was destroyed looked like somebody ran over it with a Forklift. Now it was not done by the shipping company because there was an inner box and an outer box. The inner box was completely destroyed, and the printed Supply House outer box was fine. I sent Supply House pictures and no response. So, it looks like they are not interested in following up on damaged product.
Sean
Boise, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I needed.

What can I say? It worked perfectly.
SLN
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to deal with

Nice quality elbows by Broan from Supply House. Super fast shipping a bonus as well.
Yat
N.H.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?