Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Heater/Ventilation Fan Combinations
Broan Heater/Ventilation Fan Combinations
Model 656 Heater & Light Combination
Brand:
Broan
SKU:
656
Rating:
(0)
Q&A:
(0)
Hover image to zoom
656 has been discontinued
Discontinued August 24, 2022
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
This item replaces:
9960
Replacement Parts
View All
Suggested Alternative:
Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Brand:
Broan
SKU:
BHFLED80
(8)
Order by
today
, receive 23 by
Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
0 CFM
0 Sones
14-1/4" x 8-1/4" x 5-3/4"
16-3/4" x 10-5/8"
1 Year Warranty
120v
Description
–
Features:
Designer styled white polymeric grille complements virtually any decor.
Bright 100-watt light capacity (bulb not included).
15-amp circuit acceptable.
Type IC (Insulation Contact).
Use with Model 68W or 68V two-function control (available separately).
All models available in single packs or Project Paks, except where noted
Grille Dimension: 16-3/4" x 10-5/8"
Housing Dimension: 14-1/4" x 8-1/4" x 5-3/4"
Fits 2" x 6" ceiling construction
**NOTE: Heater & Light Combination Unit ONLY
Hide Description
Specs
–
Product Type:
Heater/Light Combo
Air Flow Capacity (CFM):
0
Voltage:
120v
Amperage:
11.9
Wattage:
1428
Housing Dimension:
14-1/4" x 8-1/4" x 5-3/4"
Grille Dimension:
16-3/4" x 10-5/8"
Warranty:
1 Year
Sone:
0
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Element, S98004514
SKU:
S98004514
Broan
Terminal Bolt Assembly
SKU:
S97005058
Broan
Housing Mounting Bracket - Long
SKU:
S98003036
Broan
Partition Plate Assembly
SKU:
S97013628
Broan
Replacement Grille
SKU:
97013836
Broan
Sheet Metal Replacement Screw
SKU:
S99170245
Broan
Thermal Cutoff (For 655, 656, 658, 659, 695, HFL695)
SKU:
S97011810
Broan
Reflector Assembly - Includes Light Socket
SKU:
S97014212
Broan
Sheet Metal Nut - #10-24
SKU:
S99260473
Broan
Grille and Lens
SKU:
97013662
Broan
Screw - #8B x 1/4"
SKU:
S99150417
Broan
Screw - #10-24 x 3/8"
SKU:
S99160461
Broan
Blower Wheel, S99020290
SKU:
S99020290
Broan
Heating Assembly for 655F
SKU:
S97017063
Broan
Ceramic Hook
SKU:
S99270107
Broan
Receptacle - Red
SKU:
S99270489
Broan
Parts Bag - Includes Grille Screw/Stud & Acorn Nut
SKU:
S97005318
Broan
Heater Scroll Housing
SKU:
S97005006
Broan
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video