Apply to be a TradeMaster!
Main product image of Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Magnifying glass
Hover image to zoom

Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM

Brand:
Broan
SKU:
BHFLED80
Rating:
(8)
Q&A:
(0)
Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Magnifying glass
Hover image to zoom
$169.00 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-1/4" x 9-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
Overview Help provide comfort and functionality to your bathroom with the addition of the Broan BHFLED80 exhaust bath fan with heater and integrated & dimmable LED lighting with CCT color control. This 80 CFM provides powerful airflow along with a stylish Brighter White fan cover matching any decor. Operating at just 1.5 sones, this solution offers quiet performance with enough sound to know your fan is on.

Product Features
  • 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • 1300-Watt heater for instant heat when you want it
  • Integrated dimmable LED with color adjustable CCT lighting; Choose between warm white (2700K), bright white (3500K), and daylight (5000K) color options
  • LED Dimmable Lighting may be used as a nightlight (dimmer switch is not included)
  • Modern design matches an array of bathroom décor
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • One year warranty
Product Specifications
  • Color: White
  • Duct Size: 4
  • ENERGY STAR certified: No
  • Grille Length: 16.25"
  • Grille Width: 9.75
  • Housing Dimensions: 14-1/4" x 8-1/4" x 5-3/4"
  • Sound Level (Sones): 1.5

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1.5

Heater Watts:

1300

Grille Dimension:

16-1/4" x 9-3/4"

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Works well, looks nice

This fan/light/heater combo was relatively easy to install as a replacement to a much older combo unit that had gone bad in my primary bathroom. I had existing wiring in place, so making the connections following the provided wiring diagram was fairly painless. My only (minor) gripe is that the minimum brightness on the dimmable LED isn't quite as low as I would like for a nightlight function.
Andy
New Pal, IN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

The Broan heater, vent, light was a great replacement unit for my bathroom. It arrived very quickly and was an OEM of my previous unit. Easy install and works wonderfully!
Don
San Antonio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Product!

Very attractive exhaust fan/light/heat unit for our bathroom. The perfect size to replace my old Nutone.
Moondoggy
Guilderland, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well - good replacement

Replaced the previous generation model. Works well and is much quitter than the old fan. Metal box had no cable feedthrough on top - only on both sides - so i had to drill feedthrough myself. Otherwise easy install.
Nick
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Service &Support with respect to buying the Product

I am impressed with the Support of the team I received during purchasing process of 2 BHFLED80 Bathroom exhaust fans. The Technical support and Help in selecting the appropriate model was key in the decision making. These go to demonstrate the knowledge & expertise the staff possesses in serving the customer. Besides The QDC Quality, Delivery and Costs for the Product were not only compatible but exceptional that have exceeded my expectations. However time will tell about the product performance as we have these fans installed and in operation. The fans are very quiet that we would need to form a habit of shutting down in positive way. LED lighting are very bright, nice and beautiful. Dimensionally these fans fit in our existing openings with only about 1/2 " patching required on one side lengthwise. Kudos to the Technical team who were in communication with me during this Venture. Greatly appreciate your support and service. Thanks Regards Matt Bhatt
Matt Bhatt
Attleboro Mass.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good unit for the price.

I like the quality of the fan and heater motors. Fan is quiet, but the heater is loud. I like the bright LED light and the chance to change it's color if too bright. Only thing I dislike about the unit is when you put on the light grill, you have to get it square by sight, there is no guide to put it exactly square.
Steve
Grundy Center, Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this light/heater twice

I really like this fixture it looks very neat and classy. I just remodeled two bathrooms and put one in each, everyone who sees it loves the way it looks. The heater works very well and keeps bathroom nice and warm during these cold freezing winter days and the light is very bright. I will definitely buy this again.
Nona
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second one we've purchased

So far so good!
Bob
E. Burke, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy