Apply to be a TradeMaster!
Main product image of Model 673 6" Round Vertical Discharge Ventilation Fan (60 CFM)
Magnifying glass
Hover image to zoom
Model 673 6" Round Vertical Discharge Ventilation Fan (60 CFM)
Magnifying glass
Hover image to zoom
673 has been discontinued
Discontinued June 15, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Model 505 8" Vertical Discharge Ventilation Fan (200 CFM)
Brand:
Broan
SKU:BR-505
(3)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
60 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
4.5 Sones
Product Highlight: Housing Dimension
6-1/4" x 5-1/4"
Product Highlight: Grille Dimension
8" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 60 CFM 4.5 Sones.
  • Fits 6" round duct
  • Durable polymeric fan blade.
  • Spin-on, white polymeric grille.
  • Galvanized steel housing.
  • Double strength steel mounting brackets with keyhole slots for fast installation.
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
  • Single packs only.
  • Housing Dimension: 6-1/4" x 5-1/4"
  • Grille Dimension: 8" Diameter

Specs

Duct Size:

6"

Air Flow Capacity (CFM):

60

Sone:

4.5

Voltage:

120v

Amperage:

1

RPM:

2600

Housing Dimension:

6-1/4" x 5-1/4"

Grille Dimension:

8" Diameter

Type:

Vertical Discharge

Grille Finish:

White

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


13 Replacement Parts

Grille for 512, 512M, 673, and N673
SKU: 99110454
Broan
Motor for BR512
SKU: S99080199
Broan
Damper Pad
SKU: S99100405
Broan
Damper Bushing
SKU: S99100379
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The motor went out on our Broan 673 bathroom ceiling fan what can we replace it with and not have to do anything except insert it? A whole new fan is not out of the question.

Asked by Diane 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Diane. The correct motor for your Broan 673 is SKU: S99080199 - https://www.supplyhouse.com/Broan-S99080199-Motor-for-BR512 . If you choose to replace the entire fan, we recommend Broan model BR-505 as a replacement for your current model.

Was this review helpful to you?