Apply to be a TradeMaster!
Main product image of Model 505 8" Vertical Discharge Ventilation Fan (200 CFM)
Magnifying glass
Hover image to zoom

Model 505 8" Vertical Discharge Ventilation Fan (200 CFM)

Brand:
Broan
SKU:
BR-505
Rating:
(4)
Q&A:
(0)
Model 505 8" Vertical Discharge Ventilation Fan (200 CFM)
Magnifying glass
Hover image to zoom
$102.00 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
8.5 Sones
Product Highlight: Housing Dimension
8-1/4" x 7"
Product Highlight: Grille Dimension
11-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty

Description

–
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Broan Model 505 is a quiet and efficient ventilation fan. It uses an 8" round duct.

Features:
  • 180CFM 8.5 Sones.
  • Installs easily between ceiling joists.
  • Adjustable mounting brackets with keyhole slots span 14" to 24"
  • Fits 8" round duct
  • Permanently lubricated, thermally protected, plug-in motor
  • Housing features built-in backdraft damper.
  • Housing Dimension: 8-1/4" x 7"
  • 11-1/2" square plastic grille

Specs

–
Duct Size:

8"

Air Flow Capacity (CFM):

200

Sone:

8.5

Voltage:

120v

Amperage:

1.5

RPM:

1975

Housing Dimension:

8-1/4" x 7"

Grille Dimension:

11-1/2" Sq.

Type:

Vertical Discharge

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

23 Replacement Parts

Motor, S99080176
SKU: S99080176
Broan
Damper Bushing
SKU: S99100379
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement

Just what I needed
Dude
Fl
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i needed.

Only online or in store to have this. Well not totally correct but one did about 50% higher. Info on shipping was dead only. Packaged very well. Strongly recommend Supplyhouse.com.
Palmettokat
Conway, South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

I installed this fan in my kitchen to teplace one that was old and was no longer working. Supply house was easy to work with and mailed it out promptly. They were really good to work with
Katy
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this and other products again.

This is the same make and model exhaust fan I installed in my bathroom 42 years ago. I have since replaced it twice during those years with same make and model. This time I search everywhere to find a replacement, same make and model. Supply house was the only one that had it and able to ship right away. Received it, installed it and we are back in business for bathroom exhaust. Runs perfectly. Thanks Supply House.
Ray D
Taylor, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy