Apply to be a TradeMaster!
Main product image of Model 676 Ventilation Fan, 4" Round Duct (110 CFM)
Magnifying glass
Hover image to zoom

Model 676 Ventilation Fan, 4" Round Duct (110 CFM)

Brand:
Broan
SKU:
676
Rating:
(0)
Q&A:
(0)
Model 676 Ventilation Fan, 4" Round Duct (110 CFM)
Magnifying glass
Hover image to zoom
676 has been discontinued
Discontinued November 3, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
InVent Series Single-Speed Ventilation Fan (110 CFM, 3.0 Sones)
Brand:
Broan
SKU:A110
(3)
Order by 2PM, receive 7 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
11-1/8" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 110 CFM, 4.0 Sones
  • Damper/duct connector fits 4" ducts
  • Centrifugal blower wheel and 4-pole motor deliver high exhaust capacity at low sound levels
  • Designer styled white polymeric grille complements virtually any decor
  • Torsion spring grille mounting for easy installation
  • Quiet plastic backdraft damper
  • Plastic Grille Dimension: 11-1/8"x10-5/8"
  • Housing Dimension: 8"x8-1/4"x5-3/4"
  • Fits 2"x6" ceiling construction
  • Metal grille kits available separately

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

4

Amperage:

1.3

Product Type:

Ventilation Fan

Voltage:

120v

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

11-1/8" x 10-5/8"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm