Apply to be a TradeMaster!
Main product image of Model AE110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)
Magnifying glass
Hover image to zoom

Model AE110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)

Brand:
Broan
SKU:
AE110
Rating:
(0)
Q&A:
(1)
Model AE110 Energy Star Rated & HVI Certified Bath Fan (110 CFM)
Magnifying glass
Hover image to zoom
$118.00 each
In Stock
In Stock
Get 73 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Sone
1.3 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Features:
  • Features a powerful 110 CFM permanently lubricated and sealed motor that's specifically designed for continuous use applications
  • Compatible with a number of Broan multi-function and time control wall switches (sold separately)
  • UL listed and suitable for use over bathtubs and showers when connected to a GFCI-protected branch circuit
Specifications:
  • Energy Star: Yes
  • Made in America: Yes
  • UL Rating: Wet Location
  • Sones: 1.3
  • Speeds: 1
  • Manufacturer Warranty: 1 Year Limited
  • CFM: 110

Specs

–
Features:

Energy Star Qualified

Product Type:

Ventilation Fan

Voltage:

120v

Sone:

1.3

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

5 Replacement Parts

Damper / Duct Connector - 4" Round
SKU: S97019561
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: You list this as 1.3 sones. The picture shows 1.0 sones. Which is it?

Asked by Raymond 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Raymond, great question and sorry for the confusion. However, this is in fact 1.3 sones. The picture is a stock photo, but the fan is 1.3 sones.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy