Apply to be a TradeMaster!
Main product image of Model 744 Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom

Model 744 Recessed Fan w/ Light, 4" Round Duct (70 CFM)

Brand:
Broan
SKU:
744
Rating:
(5)
Q&A:
(1)
Model 744 Recessed Fan w/ Light, 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 42 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
1.2 Amps
Product Highlight: Voltage
120v

Description

–
Not for use over cooking surfaces

Broan's Recessed fans w/ light control humidity in bathrooms and keep air fresh in other busy utility rooms, while providing lighting solutions. These recessed fans disappear into the ceiling, blending in with other decorative recessed lights. Fits in 2" x 8" ceiling construction. Type IC. Features:
  • High efficiency centrifugal fan delivers 70 CFM
  • HVI-certified 1.5 Sones
  • Multiple units can easily be used in larger rooms
  • Uses a 75 watt bulb, either R30 or BR30 for standard applications
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit with PAR30L or PAR30LN type bulbs (bulbs not included)
  • Housing Dimension: 12-3/4" x 8-1/4" x 6-3/4"
  • 7-3/8" Round White Trim
  • 4" round duct connector
  • Optional wall control switches available

Specs

–
Features:

Humidity Control

High Efficiency

Air Flow Capacity (CFM):

70

Amperage:

1.2

Sone:

1.5

Duct Size:

4"

Voltage:

120v

Housing Material:

Galvanized Steel

Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

A

Good product, just little loud
Hcji
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved it, this is the second bath I put it in.

Great look. Looks like only a recessed light in the ceiling. So nice I put another in one other bathroom. SupplyHouse prices are better than box stores and fast and most times free delivery.
Renovations
Bridgewater NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced CFL Light with Fan/Light Combo

Product was easy to install. So far so good!
ureaka
Fairfield, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful!

Wonderful product, price, and service!
aclick
Charlotte, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fan and light

Installed in a new high ens shower and works well
Don the CPA
Chicago area
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How quiet is 1.5 sones compared to 3 or 4 sones

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A noise level of 3 sones is twice as loud as 1.5 sones. One sone is about as loud as a quiet refrigerator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy