Apply to be a TradeMaster!
Main product image of 4" Damper/Duct Connector
Magnifying glass
Hover image to zoom

4" Damper/Duct Connector

Brand:
Broan
SKU:
S97014185
Rating:
(10)
Q&A:
(0)
4" Damper/Duct Connector
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 16 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" Damper/Duct Connector

Works with Models:
  • 744LED-A
  • 744LED-C
  • 657-B
  • 659-A
  • 659-B
  • 696-A
  • 696-B
  • 744LED-B
  • 657-A
  • 659-C
  • 696-C
  • 696-D
  • 657-C
  • 659-D
  • 678-B
  • 678-C
  • 678-A
  • 678-D
  • 678-E
  • 678-F
  • 678-G
  • 679L

Specs

–
Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.1 out of 10 reviews
80% would recommend this product
4.1
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
0%
3 star
10%
2 star
10%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Exhaust fan damper

The item was a perfect fit for the fan, I was hired to vent the unit out of the house and found no damper when I went on the estimate. This unit fit perfectly and made the job go smoothly.
VS

Most Liked Negative Review

Damper did not close when fan was turned off

Installed damper on bathroom vent that was missing damper. Flapper in damper did not close automatically due to improper counter weighting. Had to add a weight. Also noted that damper did not seal well when closed as compared to an older damper in other bathroom. In summary, not well designed.
Showing 1-10 of 10 reviews

Poorly Made Garbage

The damper does not close and is poorly balanced. Will not fit on bathroom vent fan housing. This is not worth spending a nickel on, save your money.
Zappa
Massachusetts
2 years ago
Was this review helpful to you?

YES

Perfect fit!
Bob
Johnson City, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

The product worked wonderful. The SupplyHouse team were very helpful in getting the right connector to me. I would use them again, for sure.
Dsve
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfectly

Came next day as promised and work perfectly at a great price
Sean
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

exactly what it is supposed to be. delivered quickly at a great price.
youbet
iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

fit perfectly
Syjorydan
OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just okay

Great price, but parts are poorly molded. The sides of the connector are badly bowed inward preventing part from fitting properly. Had to reheat plastic duct connector to reshape into a part that would fit. I only recommend this part as there are no other choices.
danno
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exhaust fan damper

The item was a perfect fit for the fan, I was hired to vent the unit out of the house and found no damper when I went on the estimate. This unit fit perfectly and made the job go smoothly.
Sparky
PJS, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damper did not close when fan was turned off

Installed damper on bathroom vent that was missing damper. Flapper in damper did not close automatically due to improper counter weighting. Had to add a weight. Also noted that damper did not seal well when closed as compared to an older damper in other bathroom. In summary, not well designed.
kjmtx
Athens, Tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again...

Exactly what I needed to replace a missing adapter on my fan for the ductwork
Mike J
Indianapolis
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy