Apply to be a TradeMaster!
Main product image of Humidity Sensing Wall Control (White)
Magnifying glass
Hover image to zoom

Humidity Sensing Wall Control (White)

Brand:
Broan
SKU:
82W
Rating:
(4)
Q&A:
(0)
Humidity Sensing Wall Control (White)
Magnifying glass
Hover image to zoom
$65.57 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met

Description

–
The new control uses Broan-NuTone’s proven Sensaire® humidity-sensing technology, which can detect a rapid rise in humidity to turn the fan on. It responds to increases in humidity up to 70% faster than other humidity sensors, ensuring a more comfortable environment following a shower or bath.

  • Sensaire™ technology - Responds to increases in humidity rather than waiting for condensation to form or a relative humidity set point to be reached. It responds before moisture has chance to form to clear mirrors more quickly
  • Precise sensitivity adjustment - Variable setting from 20% to 80% relative humidity so the fan works when the homeowner wants it to regardless of climate or season
  • Continuous ventilation mode - Operates fan for set minutes per hour to achieve targeted average CFM levels and efficiently meet ASHRAE 62.2 whole house mechanical ventilation (WHMV) requirements
  • Sensaire™ with relative humidity set point mode - offers the flexibility to satisfy local range-of-adjustment codes
  • Decorator style design with settings behind concealed door - blends in seamlessly with existing switches
  • User-adjustable delay shut-off timer - allows run-time customization for different bathrooms
  • Manual operation mode for ultimate user control
  • Can be used to comply with California Title 24 and CALGreen
  • LED "On" indicator light and manual operation mode
  • Fits single-gang box; 120 VAC, 60 Hz
  • Requires neutral wire for operation

Specs

–
Voltage:

120v

Color:

White

Standards Met:

ASHRAE 62.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I recommend this device over a fan w/integrated controls

This is a great device for converting any exhaust fan to function like a humidity-sensing fan. The controls will be far more accessible than that of a typical exhaust fan with the sensors and controls incorporated in the fan enclosure. The trick with this device is to take advantage of all the control and adjustment options. If you don't adjust the device to your particular environment, the fan may run too frequently or run constantly. You have to adjust the sensitivity for the average humidity in your home, first. Then, the device senses a rise in humidity and turns on the exhaust fan to run until the humidity drops to your home's average humidity level. Buyers who complain about this device causing the fan to run constantly have probably failed to properly adjust the sensitivity setting of the device. I too did not get it right when I first set up the device, but re-read the instructions and was able to get the desired result. It's a great product!
Joe
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect for humidity control

We use the switch to control an exhaust fan
jj
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worst Switch I've Ever Seen; Doesn't Work

This is the worst device I have ever seen; it doesn't work! It's horribly designed, defectively engineered, and/or badly manufactured. The cover to the controls is extremely difficult to remove; while the top edge pops off halfway easily, it can't then be removed. Instead you have to push the top back into place, then use a knife edge to fiddle with the actual latch under the bottom edge. After removing the cover, you confronted with the two additional terrible design elements. First, you need a magnifying glass or smartphone magnifier to see the control's labels. Next, you need a custom tool (which they don't provide) to adjust the 3 dials, because no standard tool (e.g. #1 Philips, narrow bladed computer screwdriver, etc.) works; they're either too big or too small. It's almost like Nuton designed it to be frustrating. Finally, unless you're 20 with perfect eyesight, their instructions are too small to read without a magnifier or enlarging them; too cheap to use 25% larger paper so they could print it in 10 point type instead of 4 - 6 point microtype. Then once it's installed and adjusted, it doesn't work. It cycles ON and OFF all day at 40% humidity, but it doesn't turn ON at 100% humidity during a shower that steams up the mirrors. So what's the point of a humidity sensing switch that can't detect high humidity or increasing humidity, but continually cycles ON and OFF when low humidity is present; I guess Nutone wanted to sell a device that wastes electricity, generates needless noise -- all night long -- and frustrates their customers. On the other hand, it's probably more likely that their electrical engineers didn't know what they were doing, and/or their executives wanted to used the cheapest components to maximize their ridiculous pay. Don't buy it; an utter waste of your time an
ToughCritic
Southern California
7 years ago
Was this review helpful to you?

Waste of Money

Broan 82W "Premium humidity sensing wall control" is what the box says. Easy to install as a replacement switch as long as you have a neutral. Easy to operate as an on off switch. The Auto Sense for humidity percent adjuster does nothing and the sensitivity adjuster does nothing i.e. whatever setting you have it on the fan will come on randomly and stay on according to the time you have set, I have it set to the lowest (10 mins) as it keeps coming on for no good reason. I am located in a dry climate, I would hate to think of how this switch would behave in a humid climate. I will probably put the old switch back in when I have time but as it is installed away from sleeping areas it's not really bothering anyone just wasting electricity. It is kind of cool when it scares people by just switching itself on. I have contacted Broan and see if they think it's just a faulty switch and I'm waiting to hear back what a pain.
Angry Steve
SoCal
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy