Please note: Housing assembly is NOT included with this pack.
To simplify installation, Project Finish Packs are ideal for Builders and Contractors. These finish kits include the blower assembly and grille. Broan fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.
Product Features
| Duct Size: | 4" |
|---|---|
| Air Flow Capacity (CFM): | 110 |
| Sone: | 3 |
| Includes: | Grille |
| Product Type: | Ventilation Fan |
| Voltage: | 120v |
| Amperage: | 0.4 |
| Housing Dimension: | 9-1/4" x 10" x 5-3/4" |
| Grille Finish: | White |
| Grille Material: | Polymeric |
| Housing Material: | Galvanized Steel |
| Warranty: | 3 Year |