Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Brand
–

Broan (10)

Air Flow Capacity (CFM)
–

80 (5)
110 (4)

Sone
–

0.8 (3)
1.0 (1)
1.3 (2)
1.5 (2)
3 (1)

Price Range
–

$80 to $90 (2)
$90 to $100 (1)
$100 to $200 (4)
$300 to $400 (3)

Broan-NuTone Flex Series Ventilation Fans

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille, Energy Star (110 CFM, 1.0 Sones)
$122.00 each
In Stock
Get 81 by Tue, Nov 24
In Stock
Get 81 by Tue, Nov 24
Compare
Product Image of Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille, Energy Star (80 CFM, 0.8 Sones)
$96.00 each
In Stock
Get 57 by Tue, Nov 24
In Stock
Get 57 by Tue, Nov 24
Compare
Product Image of Flex Series Fan Finish Pack w/ White Grille (80 CFM, 1.5 Sones)
$89.20 each
In Stock
Get 41 by Tue, Nov 24
In Stock
Get 41 by Tue, Nov 24
Compare
Product Image of Flex Series Ceiling Bathroom Exhaust Fan w/ CleanCover Grille & Led Light, Energy Star (80 CFM, 0.8 Sones)
$133.07 each
In Stock
Get 42 by Tue, Nov 24
In Stock
Get 42 by Tue, Nov 24
Compare
Product Image of InVent/Flex Series Fan w/ CleanCover Grille & LED Light (110 CFM, 0.8 Sones)
$176.09 each
In Stock
Get 17 by Tue, Nov 24
In Stock
Get 17 by Tue, Nov 24
Compare
Product Image of Flex Series Fan Finish Pack with White Grille, No Light (80 CFM, 2.0 Sones)
$88.01 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Flex Series Fan Finish Pack w/ White Grille & LED Light (80 CFM, 1.5 Sones)
$356.51 each
In Stock
Get 36 by Tue, Nov 24
In Stock
Get 36 by Tue, Nov 24
Compare
Product Image of Flex Series Fan Pack with White Grille, No Light (110 CFM, 1.3 Sones)
$383.20 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of Flex Series Fan Finish Pack w/ White Grille, No Light (110 CFM, 3.0 Sones)
Flex Series Fan Finish Pack w/ White Grille, No Light (110 CFM, 3.0 Sones)
SKU: A110F1
Broan
SKU: A110F1
Brand: Broan
$357.04 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of FlexAir Selectable Bathroom Exhaust Fan w/ Louvered Grille (80/100 CFM, 0.6/1.3 Sones)
FlexAir Selectable Bathroom Exhaust Fan w/ Louvered Grille (80/100 CFM, 0.6/1.3 Sones)
SKU: PCPER811
Broan
SKU: PCPER811
Brand: Broan
$109.00 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Broan-NuTone Flex Series Ventilation Fans

Broan-NuTone Flex Series Ventilation Fans move humid bathroom air out through a duct while installing entirely from the room side, without requiring attic access to complete the job. The lineup spans CFM ratings from 50 to 110, with the AE110 model rated at 110 CFM and 1.0 sone, quiet enough for a primary bathroom while still moving enough air for rooms up to 100 square feet. TrueSeal damper technology cuts air leakage through the duct by up to 50 percent compared to a standard damper, keeping conditioned air from escaping back through the fan when it's not running. An EzDuct connector lets the duct attach without climbing into the attic, which speeds up both new installs and fan replacements in finished ceilings. Most models in this lineup carry ENERGY STAR and HVI certification. Choosing the correct Broan-NuTone Flex Series Ventilation Fan comes down to matching CFM to room size and confirming duct access before starting the job.

Subcategories

  • 50 CFM Fans: The 50 CFM tier, led by the AE50 model, suits smaller bathrooms and half baths where a lighter-duty fan still meets ventilation code requirements. Rated at 0.5 sone, this is the quietest fixed-CFM option in the Flex Series lineup. Installers use the EzDuct connector on this model the same way as larger fans, allowing a full room-side install without opening the attic. Smaller bathrooms and powder rooms are the most common fit for this CFM tier.
  • 80 CFM Fans: The 80 CFM tier, represented by the AE80B model, fits mid-sized bathrooms that need more airflow than a half bath but less than a full primary bath with a separate shower and tub. Rated at 0.7 sone, it runs a bit louder than the 50 CFM option but still qualifies as quiet for daily use. This tier shares the same TrueSeal damper and EzDuct connector features found across the rest of the Flex Series lineup. ENERGY STAR certification applies to this model as well.
  • 110 CFM Fans: The 110 CFM tier, led by the AE110 model, covers bathrooms up to 100 square feet, including primary baths with a separate tub and shower. Rated at 1.0 sone, it stays quiet despite moving more air than the smaller CFM options in the lineup. The AE110 carries UL listing for installation over a tub or shower when paired with GFCI protection, along with a 3-year warranty. TrueSeal damper technology and the EzDuct connector carry over from the rest of the Flex Series.
  • Flex DC Selectable-CFM Fans: Flex DC Series fans, including the AE50110DC and AE50110DCL models, let an installer select from 50, 80, or 110 CFM on a single fan rather than stocking three separate models. Sound levels on the selectable models range from under 0.3 sone at the lowest setting up to about 0.9 sone at the highest, quieter across the board than the fixed-CFM equivalents. The AE50110DCL adds integrated LED lighting to the same selectable-CFM fan body. This tier suits installers who want one SKU to cover multiple bathroom sizes across a job.

Buying Guide

Picking the right model from Broan-NuTone Flex Series Ventilation Fans starts with room size. A half bath or small powder room fits the 50 CFM AE50, while a mid-sized full bathroom without a separate tub and shower usually calls for the 80 CFM AE80B. A primary bathroom up to 100 square feet, especially one with a separate tub and shower generating more moisture, fits the 110 CFM AE110 better than either smaller option. Installers juggling multiple bathroom sizes across a single job can standardize on a Flex DC selectable model instead, choosing 50, 80, or 110 CFM on site without stocking three separate fan bodies.

Installation method matters as much as CFM. Every fan in the lineup installs from the room side using the EzDuct connector, so attic access is not required even on a finished ceiling with no attic hatch nearby. Room-side installation matters most on renovation jobs where opening the ceiling isn't practical. TrueSeal damper technology on these fans cuts air leakage through the duct by up to 50 percent compared to a standard damper, keeping conditioned air from leaking back into the bathroom when the fan sits idle.

Sound rating deserves a look for primary bathrooms used at night, since a fan under 1.0 sone runs quiet enough not to disturb a household. Confirming UL listing for tub and shower installation, paired with GFCI protection, matters for any fan mounted directly over a wet location.

Frequently Asked Questions

What CFM rating fits a primary bathroom with a separate tub and shower?

A primary bathroom up to 100 square feet, especially one with a separate tub and shower, generally calls for the 110 CFM AE110 model. Rooms smaller than that, like a half bath or powder room, work fine with the 50 CFM AE50. Choosing a Flex DC selectable model instead covers both scenarios without stocking two separate fans.

Do Flex Series fans require attic access to install?

Flex Series fans install entirely from the room side using an EzDuct connector, so attic access isn't required even in a finished ceiling with no attic hatch nearby. Room-side installation makes the lineup a common choice for bathroom remodels where opening the ceiling from above would add extra work. Standard ductwork already run to the location connects directly through the EzDuct fitting.

How much air leakage does TrueSeal damper technology prevent?

TrueSeal damper technology cuts air leakage through the duct by up to 50 percent compared to a standard damper. Reducing leakage keeps conditioned air from escaping back through the fan into the duct system when the fan isn't running. Every model in the Flex Series lineup includes this damper technology.

Are Flex Series fans rated for installation over a tub or shower?

The AE110 model carries UL listing for installation directly over a tub or shower when paired with GFCI protection on the circuit. Confirming GFCI protection on the circuit feeding the fan is required alongside the UL listing for that type of installation. Smaller CFM models in the lineup share similar construction, though the specific listing should be confirmed for the model in use.

How loud are Flex Series fans compared to older bathroom fans?

Sound levels across the fixed-CFM Flex Series models range from 0.5 sone on the 50 CFM AE50 up to 1.0 sone on the 110 CFM AE110, quiet enough that most run without drawing attention during use. Flex DC selectable models run even quieter at lower CFM settings, dropping under 0.3 sone at the lowest setting. Older bathroom fans without sone ratings commonly run several times louder than any model in this lineup.

Didn't find what you're looking for? 
Let us know
.