Shop Resideo Sale
Main product image of InVent Series Single-Speed Heavy Duty Fan w/ Metal Grille (80 CFM, 2.0 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Heavy Duty Fan w/ Metal Grille (80 CFM, 2.0 Sones)

Brand:
Broan
SKU:
A80HD
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Heavy Duty Fan w/ Metal Grille (80 CFM, 2.0 Sones)
Magnifying glass
Hover image to zoom
A80HD has been discontinued
Discontinued November 4, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.0 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 80/110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75/105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

2.0

Product Type:

Ventilation Fan

Voltage:

120v

Amperage:

0.37

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need