Apply to be a TradeMaster!
Main product image of Broan-NuTone Radiation Damper
Magnifying glass
Hover image to zoom

Broan-NuTone Radiation Damper

Brand:
Broan
SKU:
RDM2
Rating:
(1)
Q&A:
(0)
Broan-NuTone Radiation Damper
Magnifying glass
Hover image to zoom
$99.00 each
In Stock
In Stock
Get 229 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Broan-NuTone® RDM2 Radiation Damper prevents the rapid spread of fire to other areas of a home during a fire. Many codes require that exhaust fans installed in multi-family homes, with fire-rated ceilings, must be protected by radiation dampers. When the air temperature passing through the damper exceeds 165°F, the fusible link melts, triggering the thermal fabric to automatically close across the damper. Airflow is interrupted by a flame and heat barrier, preventing the rapid spread of fire to other areas of the home.

Features:
  • For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
  • Galvanized steel frame
  • High temperature, non-asbestos, reinforced fiber thermal fabric
  • Stainless steel closure springs
  • 165°F fusible link
  • Separate outer frame allows complete fan and damper serviceability without disturbing the surrounding ceiling material
  • For use with fans and ENERGY STAR qualified fan/lights
  • Includes light jumper cable
  • Meets or exceeds NFPA-90A
  • UL Classified (UL-555C)
  • Compatible with the following fan and fan/light models: Broan AE110-B, AE50110DC, AER110KC, AE110K, AE80K, A80-B, AE50-B, AE80-B, AE80B-B, A110-B, AE50110DCS, AE110S-B, AE80S-B, AE80BS, AE50110DCL, AE80BL-C, AE80L-C, AE110L-C, AE80LK, AE110LK, AE50110DCSL, AE80SL-C, AE110SL-C, AER110C, AER110K, AER110L, AER110LC, AER110LK, AER110S, AER50, AER50C, AER70C, AER80, AER80BC, AER80C, AER80K, AER80LK, AER90C, AER90LC, AEW110, AR110, AR110C, AR110LKVV, AR80C, AR80X, AR90C NuTone AEN110-B, AN80C-B, AEN50-B, AEN80-B, AEN80B-B, AN110-B, AERN50110DCKC, AERN110K, AERN80K, AERN80KC, AEN80BS, AEN80BL-C, AEN80L-C, AEN110L-C, AERN80LK, AERN110DCSL, AERN110C, AERN110LC, AERN110S, AERN70C, AERN80BC, AERN90C, AERN90LC, ARN110C, ARN110LKVV, ARN80C, ARN90C

Specs

–
Product Type:

Damper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would Purchase again

Fire rated upstairs apartments
Jjireh
Memphis TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy