Apply to be a TradeMaster!
Main product image of Flex Series Fan Pack with White Grille, No Light (110 CFM, 1.3 Sones)
Magnifying glass
Hover image to zoom

Flex Series Fan Pack with White Grille, No Light (110 CFM, 1.3 Sones)

Brand:
Broan
SKU:
AE110F1
Rating:
(0)
Q&A:
(0)
Flex Series Fan Pack with White Grille, No Light (110 CFM, 1.3 Sones)
Magnifying glass
Hover image to zoom
$405.50 each
In Stock
In Stock
Get 3 Fri, Oct 9
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.3 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.3 Amps

Description

–

Please note: Housing assembly is NOT included with this pack.


To simplify installation, Project Finish Packs are ideal for Builders and Contractors. These finish kits include the blower assembly and grille. Broan fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.


Product Features

  • Plug-in, permanently lubricated, brushless DC motor - engineered for continuous operation
  • Dynamically balanced centrifugal blower wheel for quiet, efficient performance
  • Low RPM for quiet operation
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Can be used to comply with ASHRAE 62.2 and CALGreen
  • Models available in 50, 80, 100 or 110 CFM and with or without LED light modules
  • ENERGY STAR Qualified

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

1.3

Amperage:

0.3

Voltage:

120v

Product Type:

Ventilation Fan

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Features:

Energy Star Qualified

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy