Apply to be a TradeMaster!
Main product image of Sensaire Humidity Sensing Fan w/ LED Light (110 CFM)
Magnifying glass
Hover image to zoom
Sensaire Humidity Sensing Fan w/ LED Light (110 CFM)
Magnifying glass
Hover image to zoom
AE110SL has been discontinued
Discontinued March 31, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Sone
1.0 Sones
Product Highlight: Energy Star Rated
Yes

Description

–
Broan Sensaire® technology is a hands-free solution to fighting excess humidity and possible mold problems. It detects rapid increases in moisture levels at the ceiling, where steam and humidity naturally rise, and automatically turns the fan on. With fans this quiet, we included automatic shutoff to save worry, and money. Broan Sensaire® technology is a perfect solution for high traffic bathrooms, the kids’ bathroom, or for anyone who leaves the house before humidity is properly vented.

Features:
  • FoldAway mounting ears for a 100% room side installation
  • Efficient LED Lighting
  • Fits 2" X 6" construction

Specs

–
Energy Star Rated:

Yes

Air Flow Capacity (CFM):

100

Sone:

1.0

Lighting:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

6 Replacement Parts

Wire Panel Assembly - Includes Fan & Light Receptacles
SKU: S97020537
Broan
LED Module
SKU: S99271607
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.