Shop Resideo Sale
Main product image of FLEX DC ESTAR Bathroom Exhaust Fan w/ LED (50-110 CFM)
Magnifying glass
Hover image to zoom

FLEX DC ESTAR Bathroom Exhaust Fan w/ LED (50-110 CFM)

Brand:
Broan
SKU:
AE50110DCL
Rating:
(0)
Q&A:
(1)
FLEX DC ESTAR Bathroom Exhaust Fan w/ LED (50-110 CFM)
Magnifying glass
Hover image to zoom
$201.00 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50, 110, 80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
10.6 Watts

Description

–
This patent-pending series marks a revolution of our mid-range ventilation fans with LED lights. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. They also include selectable settings of 50, 80 or 110 CFM.

Features & Benefits:

  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • Selectable setting of 50, 80 or 110 CFM
  • ENERGY STAR® certified product
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • Plug in, permanently lubricated, brushless DC motor – engineered for continuous operation
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Include an 11 watt, 3500K, integrated LED module that last up to 25,000 hours for maintenance-free convenience
  • Can be installed in a wall if mounted 8-ft. or more above the floor

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

50

110

80

Voltage:

120v

Wattage:

10.6

Product Type:

Ventilation Fan

Amperage:

0.4

Lighting:

LED

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Broan-NuTone Radiation Damper
SKU: RDM2
Broan

4 Replacement Parts

LED Module
SKU: S99271607
Broan
Wire Panel
SKU: S97019516
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The fan blower has gotten extremely loud how much for a new replacement.

Asked by Harold 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The replacement motor assembly is part# 1100751. Please contact customer support for assistance in pricing out this item for cost and availability

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy