The Day Savers – A National Tradesmen Day Contest
Main product image of FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan w/ LED (50-110 CFM)
Magnifying glass
Hover image to zoom

FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan w/ LED (50-110 CFM)

Brand:
Broan
SKU:
AE50110DCSL
Rating:
(0)
Q&A:
(0)
FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan w/ LED (50-110 CFM)
Magnifying glass
Hover image to zoom
AE50110DCSL has been discontinued
Discontinued September 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80, 50, 110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
10.6 Watts

Description

These fans with LED lights turn on when they sense a rise in humidity over time and include adjustable sensitivity. This allows for faster reaction to rising humidity levels to clear fogged mirrors more quickly than competitive models which are triggered by pre-set humidity levels. They also include selectable settings of 50, 80 or 110 CFM.

Features & Benefits:

  • Humidity control automatically turns fans ON when a rapid to moderate (user adjustable) increase of humidity is sensed or when humidity rises above the user-adjustable set-point (50% to 80% RH)
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • Selectable setting of 50, 80 or 110 CFM
  • ENERGY STAR® certified product
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation
  • Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • Plug in, permanently lubricated, brushless DC motor – engineered for continuous operation
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only)
  • Include an 11 watt, 3500K, integrated LED module that last up to 25,000 hours for maintenance-free convenience
  • Can be installed in a wall if mounted 8-ft. or more above the floor

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

80

50

110

Voltage:

120v

Wattage:

10.6

Product Type:

Ventilation Fan

Amperage:

0.4

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Lighting:

LED

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

5 Replacement Parts

LED Module
SKU: S99271607
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM