Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Economy Ventilation Fans
Model AE80 Energy Star Rated & HVI Certified Bath Fan (80 CFM)
Brand:
Broan
SKU:
AE80
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AE80 has been discontinued
Discontinued July 16, 2021
This product was discontinued by the manufacturer.
This item replaces:
AK80, QTRE080, QTR080
Replacement Parts
View All
Direct Replacement:
InVent Series Single-Speed Fan (80 CFM, 1.5 Sones)
Brand:
Broan
SKU:
AE80B
(1)
Order by
today
, receive 89 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
0.8 Sones
1 Year Warranty
120v
Description
–
Features:
Features a powerful 80 CFM permanently lubricated and sealed motor that's specifically designed for continuous use applications
Compatible with a number of Broan multi-function and time control wall switches (sold separately)
UL listed and suitable for use over bathtubs and showers when connected to a GFCI-protected branch circuit
Specifications:
Energy Star: Yes
Made in America: Yes
UL Rating: Wet Location
Sones: 0.8
Speeds: 1
Manufacturer Warranty: 1 Year Limited
CFM: 80
Hide Description
Specs
–
Features:
Energy Star Qualified
Product Type:
Ventilation Fan
Sone:
0.8
Voltage:
120v
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Broan-NuTone Radiation Damper
SKU:
RDM2
Broan
5
Replacement Parts
Parts Bag - Includes [4] #8-18 x 3/8" Screws
SKU:
S97019743
Broan
Blower Assembly, S97019785
SKU:
S97019785
Broan
Damper / Duct Connector - 4" Round
SKU:
S97019561
Broan
Grille with Springs
SKU:
S97019781
Broan
Wire Panel Assembly - Includes Fan Receptacle
SKU:
S97019515
Broan
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video