Apply to be a TradeMaster!
Main product image of InVent Series Single-Speed Fan w/ LED Light (80 CFM, .7 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Fan w/ LED Light (80 CFM, .7 Sones)

Brand:
Broan
SKU:
AE80BL
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Fan w/ LED Light (80 CFM, .7 Sones)
Magnifying glass
Hover image to zoom
$113.00 each
In Stock
In Stock
Get 372 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
0.3 Amps

Description

–

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.


  • 80 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal_ Damper Technology, InVent fans reduce air leakage by up to Fifty Percent* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct_ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • ENERGY STAR_ Qualified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Includes 11 watt, 3000K, integrated LED module for energy efficiency
  • With our TrueSeal_ Damper Technology, InVent fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests.

Specs

–
Sone:

0.7

Duct Size:

4"

Air Flow Capacity (CFM):

80

Amperage:

0.3

Product Type:

Ventilation Fan

Voltage:

120v

Features:

Energy Star Qualified

Lighting:

LED

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy