Apply to be a TradeMaster!
Main product image of SurfaceShield Vital Vio Powered Exhaust Fan w/ LED Light & Antibacterial Light (110 CFM)
Magnifying glass
Hover image to zoom

SurfaceShield Vital Vio Powered Exhaust Fan w/ LED Light & Antibacterial Light (110 CFM)

Brand:
Broan
SKU:
AR110LKVV
Rating:
(0)
Q&A:
(0)
SurfaceShield Vital Vio Powered Exhaust Fan w/ LED Light & Antibacterial Light (110 CFM)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.0 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Amperage
0.3 Amps
Product Highlight: Energy Star Rated
No

Description

–
SurfaceShield technology combined with Broan's powerful ventilation offers effective protection against bacteria, mold, and fungi growth in your bathroom or other humidity prone environments. Offering super-quiet sound rating of 1.0 sone, the Broan SurfaceShield 110 CFM Exhaust Bath Fan generates powerful air circulation with minimal background noise. There are two lighting modes in the SurfaceShield LED light, an everyday white light perfect for task lighting and the SurfaceShield continuous antimicrobial mode. Broan Roomside Series fans offer an EzDuct connector for hassle-free room-side installation with no attic access needed. With the addition of the EzDuct connector, other new additions have been added including foldable mounting ears, a new damper and housing technology that improves airtightness like never before. This bath fan includes soft white LED lighting for energy savings and a grille that complements any decor.

NOTE: Due to certain State regulations this product is not available in Indiana, Hawaii, and New Mexico.

Features
  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • SurfaceShield technology combined with Broan's powerful ventilation is an effective one, two punch against bacteria, mold, and fungi growing within your room.
  • SurfaceShield powered by Vital Vio prevents mold and bacteria from growing in your room
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation
  • EzDuct connector can be installed from the room side, with no attic access required
  • TrueSeal Damper technology reduces air leakage up to 50%
  • SnapFit Flange Kit offers flexible installation for new construction or retrofit upgrades
  • Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
  • Powerful enough for rooms up to 100 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

110

Sone:

1.0

Amperage:

0.3

Duct Size:

4"

Energy Star Rated:

No

Warranty:

3 Year Limited

Features:

Humidity Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy