Apply to be a TradeMaster!
Main product image of 110 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)
Magnifying glass
Hover image to zoom

110 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)

Brand:
Broan
SKU:
B110H65RS
Rating:
(0)
Q&A:
(0)
110 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)
Magnifying glass
Hover image to zoom
$1,061.79 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Voltage
120v

Description

–

110 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)


The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.


Product Features

  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 - 110 CFM, this AI Series model will meet the needs of a smaller home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

–
Duct Size:

5"

Voltage:

120v

Port Location:

Top

Min Airflow (CFM):

35

Max Airflow (CFM):

110

Heat Recovery Efficiency (%):

68%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Tandem Transition Kit
SKU: VTYIK1
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy