Apply to be a TradeMaster!
Main product image of Advanced Touchscreen Control
Magnifying glass
Hover image to zoom

Advanced Touchscreen Control

Brand:
Broan
SKU:
VTTOUCHW
Rating:
(14)
Q&A:
(0)
Advanced Touchscreen Control
Magnifying glass
Hover image to zoom
$327.32 each
In Stock
In Stock
Get 85 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
It is the most advanced wall control thanks to Virtuo Air Technology™. It features intuitive, fully configurable modes via the touch screen. It is the perfect wall control for those who love technology. It offers bidirectional communication between the unit and the wall control to get detailed maintenance information. All unit settings are easy to program. The pairing with auxiliary control(s) is simple. The installer can also save a program to reuse it for a similar dwelling.

Product Features
  • SMART: The system will operate according to outdoor temperature and indoor temperature/humidity.
  • CONT: MIN, MED or MAX speed continuous exchange ventilation.
  • INT: Alternate between continuous exchange mode and standby or recirculation modes as per selected configuration. Speed and time are adjustable.
  • RECIRC: Recirculate air inside the house at the selected speed.
  • TURBO: 4-hour MAX speed exchange ventilation then comes back to its previous mode.
  • DEHUM: The wall control includes a programmable dehumidistat.
  • SCHEDULING: It is possible to schedule the ventilation system operating modes for a week.
  • The indicator lights up when filter maintenance is required and there is a detailed system error log for easier maintenance.
  • This wall control also features extra modes such as away and discretion.

Specs

–
Control:

Touchscreen

Product Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Convenient solution to control ERV

The product is part of an ERV installation. I found the product to be very easy to install and operate. Would have given 5 stars if it weren't for the face plate and case lights always being lit.
Jimmy
Northern Wisconsin
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best ventilation system control ever

I have installed ventilation system for over 40 years. This is the best control I have seen. Easy to use with all the features you need to control ventilation. It is well worth the cost.
Harv
Vermont
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air Exchanger and Controllers

I chatted with someone at Supply House to make sure I purchased the correct controllers for the air exchanger I needed to order from them. They answered my questions, and I purchase the new air exchanger and new controllers. Everything was delivered as expected. It is installed and working perfectly.
Vern
Wrenshall
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Added features

I recently bought a house that had a simple control for the air exchanger system. This control was compatible and added features such as scheduling and humidity control with a simple installation.
J18441123
ENM Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Runs itself with AI
John
Mpls, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should be on every Broan ERV

This is optional but not really. It lets you set recirculation as a percentage of each hour very simply and tells you what's happening when you have "dumb" switches wired into bathrooms for boost exhaust. works well.
Jon
West Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super easy set up

There aren't any videos on YouTube or anywhere that show you the installation of this Touch panel screen. I bought a new home and the builder included an HRV unit from Broan, but it was their very basic control unit and I saw that this one had multiple options and features. You do have to have access to the HRV/ERV unit since you have to place a wireless antena. This requires a simple plug and play. Take a picture of the existing cables when disconnecting your old switch and simply plug them into the new switch. Make sure the main unit is turned off and once you start it back up the touch panel should come on. I set mine on auto and forgot about it, they have custom menus and all that good stuff but you may want to contact Broan technical support to help navigate through that process.
Erick Ramirez
Stockton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice control for my ERV

Purchased this control to go with a Broan ERV and that proved to be a good move. Straight forward install and nice GUI.
Sailor Rick
cocoa, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Opens up additional features

Install was easy and we are enjoying the additional features
Tim
Washington State
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Agree. Must have.

I echo secret agents review. This is a must have if your thermostat is not controlling the ERV. It makes using and adjusting the unit easy.
Avi8or
USA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy