Apply to be a TradeMaster!
Main product image of Overture Smart Air Quality Monitor Room Sensor
Magnifying glass
Hover image to zoom
Overture Smart Air Quality Monitor Room Sensor
Magnifying glass
Hover image to zoom
$425.00 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 95°F (Melting)

Description

–
Our daily activities and the things we put in our home all contribute to poor indoor air quality. So much so that the air inside can be up to 5 times more polluted than the air outside. These pollutants can irritate asthma, cause respiratory issues, and make life miserable. The sensors monitor for pollutants that contribute to poor indoor air quality: TVOC’s, humidity, temperature, CO2, and PM2.5.

Specs

–
Product Type:

Sensor

Input:

120 Vac

Power Supply:

60 Hz

Temperature Range (F):

32°F to 95°F (Melting)

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy