Apply to be a TradeMaster!
Main product image of Overture Smart Plug
Magnifying glass
Hover image to zoom

Overture Smart Plug

Brand:
Broan
SKU:
BIAQSP100P
Rating:
(0)
Q&A:
(0)
Overture Smart Plug
Magnifying glass
Hover image to zoom
$145.77 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
32°F to 95°F (Melting)

Description

–
The Overture Smart Plug is a Broan-NuTone engineered device which allows for non-Wi-Fi air quality products to become connected and automatically part of managing your residential Indoor Air Quality (IAQ) ecosystem. Working together with an Overture room sensor or wall control, this smart plug allows for a fresh air system, air purifier and/or other air quality products to be connected and managed automatically based on your home's indoor air quality levels.

Features:
  • Overture connection allows for a Fresh Air System (i.e. ERV/HRV, supply fan or make up air damper) , air purifier or other air quality device to automatically activate to help manage poor indoor air quality
  • Simply plug into a standard 120V grounded outlet and connect to the OvertureTM App
  • Alexa and Google Home integration for voice activated commands
  • Low voltage pass through to connect a Fresh Air System product
  • Bluetooth v4.2 for easy pairing and Wi-Fi 802.11b/g/n 2.4GHz for connectivity
  • White plastic housing to naturally blend with walls and outlets
  • UL certification for U.S. and Canada

Specs

–
Input:

120 Vac

Power Supply:

60 Hz

Temperature Range (F):

32°F to 95°F (Melting)

NEMA Rating:

5-20R

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy