Apply to be a TradeMaster!
Main product image of Low Profile 150 CFM Energy Recovery Ventilator (ERV), Hardwired
Magnifying glass
Hover image to zoom

Low Profile 150 CFM Energy Recovery Ventilator (ERV), Hardwired

Brand:
Broan
SKU:
BLP150E75NS-HW
Rating:
(0)
Q&A:
(0)
Low Profile 150 CFM Energy Recovery Ventilator (ERV), Hardwired
Magnifying glass
Hover image to zoom
$1,380.41 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
150 CFM

Description

–
The industry's most versatile and advanced fresh air system, created to simplify the design, specification, and installation process while delivering superior air quality in a low-profile design. Featuring the quickest installation in its category, saving the installer up to 20 minutes per unit, thanks to the auto-balancing and self-adjusting VIRTUO technology. The airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need to specify different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes. The integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range, providing real-time CFM and watt usage values. Horizontal and wall mount options provide location flexibility to accommodate various application needs.

Specs

–
Air Flow Capacity (CFM):

150

Product Type:

Ventilator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy