Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Air Flow Capacity (CFM)
–

50 (4)
80 (5)
100 (4)
150 (1)

Sone
–

0.4 (1)
0.9 (1)
1.1 (1)
1.2 (1)

Duct Size
–

3" (1)
4" (2)

Price Range
–

$35 to $40 (1)
$80 to $90 (1)
$100 to $200 (2)
$200 to $300 (1)
$300 to $400 (1)
$1500 to $2000 (1)

Broan LoProfile Ventilation Fans

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of Model LP510R LoProfile Ventilation Fan (Selectable 50/80/100 CFM)
$115.00 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of Model LP80 LoProfile Ventilation Fan
$84.00 each
In Stock
Get 71 by Mon, Nov 23
In Stock
Get 71 by Mon, Nov 23
Compare
Product Image of Low Profile 150 CFM Energy Recovery Ventilator (ERV), Hardwired
$1,518.45 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Lo-Profile 50/80/100 Selectable w/ Humidity & Light Sensing
$212.44 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of Lo-Profile 50/80/100 Selectable CFM Bathroom Exhaust Fan Finish Pack (Pack of 4)
$339.90 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Lo-Profile 50/80/100 Selectable w/Humidity Sensing
$163.89 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of LoProfile Bathroom Exhaust Fan 50/80/100 Housing
$36.80 each
BOX UP & SAVE 10%
$133.16 box of 4
$33.29 each
In Stock
Get 11 by Fri, Nov 27
In Stock
Get 11 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Articles
More About Broan LoProfile Ventilation Fans

Broan LoProfile Ventilation Fans are compact bathroom exhaust fans engineered to install inside standard 2 inch by 4 inch wall or ceiling framing, making them a practical fit for multi-family units, renovations, and other tight-space installations. The LP80 model moves 80 CFM at 1.0 Sones, quiet enough for occupied spaces while still clearing moisture from bathrooms up to 75 square feet. Selectable-CFM versions let an installer dial in 50, 80, or 100 CFM on site instead of stocking multiple fixed-speed models, and several include humidity sensing or an integrated light for combined ventilation and illumination. Housings are corrosion-resistant galvanized steel, and models are ENERGY STAR certified for efficient continuous operation. Because bathroom exhaust requirements vary by code and room size, matching CFM output and duct size to the space keeps a project compliant and keeps moisture, mold, and odor problems from building up over time.

Subcategories

  • Fixed-CFM Fans: Fixed-CFM fans like the LP80 run at a single output, 80 CFM at 1.0 Sones, which suits standard single-bathroom installations where the room size stays constant. Installers pick this option when code only requires one ventilation rate and there is no need for field adjustment. Space-constrained framing is common in these applications since the housing was engineered for 2 inch by 4 inch cavities. The straightforward single-speed design also simplifies wiring compared to fan and light combinations.
  • Selectable-CFM Fans: Selectable-CFM fans, such as the LP510R, let an installer choose between 50, 80, and 100 CFM at the time of installation rather than stocking three separate fixed-speed units. Property managers and multi-family contractors favor this option because one fan model covers a range of bathroom sizes. A continuous-run low-speed mode keeps air moving at a reduced rate between full-exhaust cycles. The same housing dimensions apply across CFM settings, so rough-in planning stays consistent job to job.
  • Humidity-Sensing Fans: Humidity-sensing fans add a sensor that automatically triggers exhaust when moisture in the room rises above a set threshold, running independent of the wall switch. Rental properties and bathrooms without consistent occupant habits benefit most, since the fan clears moisture even when no one remembers to turn it on. Sound levels stay in the same 0.4 to 1.2 Sone range as the standard selectable-CFM models. Combining humidity sensing with selectable CFM keeps one fan usable across multiple room sizes.
  • Fan and Light Combination Units: Fan and light combination units, like the LP510RSL, add an integrated LED light to the selectable-CFM and humidity-sensing feature set, so a single ceiling opening handles both ventilation and illumination. Remodelers use this option to avoid cutting a second hole for a light fixture in an existing ceiling. Sone ratings on the combo units run from 0.3 to 1.2 depending on speed. Consolidating fan and light into one housing also reduces the number of electrical boxes an installation requires.

Buying Guide

Start with the required CFM for the room. Building codes typically set minimum exhaust rates based on bathroom square footage, and continuous-run applications often need a different rate than intermittent switched exhaust. Confirm the number before ordering rather than guessing, since undersized exhaust leaves moisture behind and oversized units waste energy and add noise.

Framing depth comes next. Broan LoProfile Ventilation Fans exist specifically for jobs where a standard housing does not fit inside a 2 inch by 4 inch wall or ceiling cavity, so measuring available depth first narrows the model list quickly. Multi-family retrofits, additions built to older framing standards, and tight ceiling plenums are the most common cases where this matters.

Sound rating matters most in occupied spaces like primary bathrooms or units near bedrooms. Sones below 1.0 register as noticeably quieter than older fans rated near 4.0, so a lower number is worth prioritizing when the bathroom sits close to a sleeping area.

Decide whether the fan needs to run unattended. Humidity sensing covers rentals and guest bathrooms where nobody reliably flips the switch, while a light-and-fan combination unit saves a rough-in step in any remodel that also needs new bathroom lighting. Selectable-CFM models give the most flexibility for a contractor stocking a single SKU across several room sizes on the same job.

Frequently Asked Questions

What CFM rating does a bathroom need for a Broan LoProfile fan?

Most building codes size intermittent bathroom exhaust at roughly 1 CFM per square foot of room area, so a 75 square foot bathroom typically calls for something close to the LP80's 80 CFM rating. Continuous-run installations usually target a lower steady rate. Local code always takes precedence over these general figures, so confirming the exact requirement with the authority having jurisdiction is the safest step before ordering.

Will a LoProfile fan fit into a standard 2x4 wall?

LoProfile housings are built to install inside 2 inch by 4 inch wall or ceiling framing, which is the reason contractors reach for this line when a conventional fan housing will not clear the available depth. Multi-family buildings and older construction with shallow joist bays are typical applications. Measuring the cavity depth before ordering still confirms fit for the specific installation.

What is the difference between the LP80 and the selectable-CFM models?

The LP80 runs at a single fixed output of 80 CFM, while selectable-CFM models let an installer choose between 50, 80, and 100 CFM at the time of setup. A contractor stocking one selectable model can cover several room sizes instead of carrying multiple fixed-speed SKUs. Sound levels differ slightly between the two lines depending on the speed selected.

Do any LoProfile fans include humidity sensing or a light?

Certain models in the line add humidity sensing, which triggers the fan automatically when moisture in the room rises, and others add an integrated LED light alongside the selectable-CFM feature set. Rental units and guest bathrooms benefit most from humidity sensing since occupants do not always use the wall switch. Fan and light combination units also cut down on the number of ceiling openings a remodel requires.

Are Broan LoProfile fans ENERGY STAR certified?

The line carries ENERGY STAR certification, which reflects efficient continuous operation from the permanently lubricated AC motor inside each unit. Certification also typically supports compliance with energy code requirements on new construction and renovation projects. Checking the specific model's certification status is still worthwhile since requirements can vary by jurisdiction.

Didn't find what you're looking for? 
Let us know
.