Apply to be a TradeMaster!
Main product image of Model 164 Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
Model 164 Double 250W Bulb Heater w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
$100.20 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8-3/8" x 14-1/4" x 6-3/8"
Product Highlight: Grille Dimension
10-1/4" x 15-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
You can count on Broan Bulb Heaters for energy-saving warmth and instant comfort in the bathroom. And you never even have to touch your central thermostat. Each unit delivers the superior performance and quality features you've come to expect from Broan.

Features:
  • 70 CFM, 3.5 Sones
  • UL Listed for 60°C wiring (retrofits)
  • Type IC
  • Quiet, highly efficient polymeric blower wheels
  • Polymeric dampers eliminate metallic clatter while preventing backdrafts
  • Polymeric 4" round duct connectors with tapered sleeves provide easier, positive ducting
  • Adjustable mounting brackets with keyhole slots that span up to 24"
  • Use 250-watt BR40 size infrared bulbs (not included)
  • Use with Broan Model 68W, 68V, 67W, 67V, 66W, 66V, 65W, or 65V multi-function control (available separately)
  • Attractive molded plastic grille
  • Housing Dimension: 8-3/8" x 14-1/4" x 6-3/8"
  • Grille Dimension: 10-1/4" x 15-5/8"

Specs

–
Product Type:

Bulb Heater/Fan Combo

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Voltage:

120v

Amperage:

4.5

Wattage:

545

Grille Material:

Polymeric

Housing Material:

Steel

Grille Finish:

White

Housing Dimension:

8-3/8" x 14-1/4" x 6-3/8"

Grille Dimension:

10-1/4" x 15-5/8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


22 Replacement Parts

Hex Nut - #8-32
SKU: S99260423
Broan
Nut, #6-32 x 5/16"
SKU: S99260428
Broan
Slide Channel
SKU: S98007763
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect purchases exist...

Perfectly cataloged. Perfect specs. Perfect price. Perfect selection. Perfect delivery.
Many Thunders
Central Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice heat out of the shower

Well made provided instant infared heat for bathroom! Perfect after a shower.
George
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products, service.

Typical bathroom fan replacement
Sam
Anaheim, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It replaced our 37 year old fan. The design was changed and wires were too short. Had to cut hole in other side and cover the hole that was left. This did not make me a happy camper! It is noisy now but could be something else. will check further when weather warms up. I had a bird get in and build a nest but was sure I had got it all vacuumed out. It was quiet when plugged in before installing it and connecting to vent.
fuf
marshfield
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad this product was available

Got this fan for a customer to replace there original fan.
Worker bee
Campbell
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy