Apply to be a TradeMaster!
Main product image of Model 509 8" Direct Discharge Ventilation Fan (180 CFM)
Magnifying glass
Hover image to zoom

Model 509 8" Direct Discharge Ventilation Fan (180 CFM)

Brand:
Broan
SKU:
BR509
Rating:
(2)
Q&A:
(0)
Model 509 8" Direct Discharge Ventilation Fan (180 CFM)
Magnifying glass
Hover image to zoom
$116.00 each
In Stock
In Stock
Get 54 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
180 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
8.5 Sones
Product Highlight: Grille Dimension
11-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–

Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.


Features:

  • 180 CFM - ventilate up to 195 sq. ft.
  • 8.5 Audible Sones
  • Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
  • Built-in exterior wall cap/vent, no ducting needed for installation
  • Effectively ventilate a one car garage, either attached or detached from the home
  • Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
  • Tested and approved for extreme hot and cold weather
  • Motor assembly offers a fast and easy twist-lock installation
  • Housing adjusts to fit walls from 4-1/2" - 9-1/2"  thick
  • Galvanized steel housing for superior protection against the elements and wear and tear
  • Pair this fan with a motion or humidity sensing wall control to provide automatic ventilation (wall control sold separately)
  • Install with a delay-off or countdown timer wall control to automatically turn off the fan after leaving the room/garage (wall control sold separately)

Specs

–
Air Flow Capacity (CFM):

180

Duct Size:

8"

Sone:

8.5

Voltage:

120v

Amperage:

1.5

RPM:

1625

Grille Dimension:

11-1/2" Sq.

Type:

Direct Discharge

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

25 Replacement Parts

Parts Bag, S97011735
SKU: S97011735
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would purchase again

Easy to install, preforms as advertised
Blue
Cassopolis, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products was very good and useful and just right!

This fan was installed in a trash room in a Wawa because a ventilation fan was needed.
Chick
Vineland, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy