Apply to be a TradeMaster!
Main product image of Fan Speed Wall Control (White)
Magnifying glass
Hover image to zoom

Fan Speed Wall Control (White)

Brand:
Broan
SKU:
SC100W
Rating:
(2)
Q&A:
(0)
Fan Speed Wall Control (White)
Magnifying glass
Hover image to zoom
$28.00 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
3 Amps

Description

–
With the Broan-NuTone® speed control dial, you can turn any PSC bathroom fan into an adjustable speed fan. With the easy-turn dial, you can set your fan’s speed and noise level to whatever is desired. By adjusting your fan’s speed, the noise level, CFM and energy usage will change automatically, allowing you to adapt to all bathroom applications with a turn of the dial. Its bright, white color allows the Broan-NuTone® speed control dial to complement any bathroom setting or décor. Its sleek, modern design is the perfect addition to the complete fan offerings of either Broan or NuTone®.

Features
  • Fits single-gang box
  • 120 VAC, 3 Amp Max.
  • For use only with Broan fans that can be used with speed controls and within Amp rating

Specs

–
Product Type:

Variable Speed

Control:

Rotary

Number of Gangs:

1

Finish:

White

Voltage:

120v

Amperage:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good

Shipping fast. It works good.
Xiaoyan
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

limited performance with Fantech inline fan

Didn't meet my expectations. Limited CFM adjustment with Fantech inline fan. It only reduces the air flow by about 15%. Full speed measures 75 CFM lowest speed 65 CFM
TLJ
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy