Apply to be a TradeMaster!
Main product image of Model 510 10" Room-to-Room Ventilation Fan (380 CFM)
Magnifying glass
Hover image to zoom
Model 510 10" Room-to-Room Ventilation Fan (380 CFM)
Magnifying glass
Hover image to zoom
BR510 has been discontinued
Discontinued July 21, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 511 8" Room-to-Room Ventilation Fan (180 CFM)
Brand:
Broan
SKU:BR511
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
380 CFM
Product Highlight: Sone
6.5 Sones
Product Highlight: Housing Dimension
11-1/2" Sq.
Product Highlight: Grille Dimension
13-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
10"

Description

Broan's Room-to-Room Ventilation fans provide airflow of heated or cooled air from one room to another and adjust to fit walls from 3" to 5-1/2" thick. Model's 510 and 511 have built-in switches for variable speed sound level selection.

Features:
  • 380 CFM 6.5 Sones.
  • Built-in variable speed control.
  • Housing adjusts to fit walls from 3" to 5-1/2" thick.
  • Easy interior wall installation.
  • Permanently lubricated motor.
  • High-strength, reinforced polymeric fan blade.
  • Two attractive white polymeric grilles can be painted to match decor.

Specs

Size:

10"

Air Flow Capacity (CFM):

380

Sone:

6.5

Amperage:

1.7

Voltage:

120v

RPM:

1550

Housing Dimension:

11-1/2" Sq.

Grille Dimension:

13-1/2" Sq.

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


18 Replacement Parts

Grille with Knob
SKU: 97011851
Broan
Grille with Hole for Fan Switch - Center Mount
SKU: S97011852
Broan
Fan Speed Switch
SKU: S99030132
Broan
120V 1.6A Motor
SKU: S99080596
Broan
Grille Mounting Screw - #10-12 x 1"
SKU: S99160323
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

out of balance

I use it to move air from one room to another, because of a wood stove. Blades are out of balance and is very noisy for the amount of air it moves. You could never sleep with it on.
cvap
Massachusetts
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used as a substitute for kitchen exhaust fan?

Asked by None 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it should not be used for a kitchen exhaust.

Was this review helpful to you?