Apply to be a TradeMaster!
Main product image of Model 512 6" Room-to-Room Ventilation Fan (90 CFM)
Magnifying glass
Hover image to zoom
Model 512 6" Room-to-Room Ventilation Fan (90 CFM)
Magnifying glass
Hover image to zoom
BR512 has been discontinued
Discontinued July 12, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 511 8" Room-to-Room Ventilation Fan (180 CFM)
Brand:
Broan
SKU:BR511
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
90 CFM
Product Highlight: Sone
3.5 Sones
Product Highlight: Grille Dimension
8" Diameter
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
6"
Product Highlight: Amperage
0.7 Amps

Description

Broan's Room-to-Room Ventilation fans provide airflow of heated or cooled air from one room to another.

Features:
  • 90 CFM 3.5 Sones.
  • Housing fits walls up to 5-1/8" thick.
  • Use with Broan Model 57W or 57V variable speed control or 69W/69V switch (available separately).
  • Easy interior wall installation.
  • Permanently lubricated motor.
  • High-strength, reinforced polymeric fan blade.
  • Two attractive white polymeric grilles can be painted to match decor.
  • 8" diameter round plastic grille

Specs

Size:

6"

Air Flow Capacity (CFM):

90

Sone:

3.5

Amperage:

0.7

Voltage:

120v

RPM:

2600

Grille Dimension:

8" Diameter

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Motor for BR512
SKU: S99080199
Broan
Wiring Box, S98005329
SKU: S98005329
Broan
Grille for 512, 512M, 673, and N673
SKU: 99110454
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OK, But

I've not had a chance to install the two fans I purchased but I did take them out of the boxes and ran them for a few seconds to make certain they worked. They worked and appear to be OK but the electrical box on one of the two units was not attached adequately and had fallen off. I reattached it and it seems OK. We'll see.
Bill
Chincoteague Island, Virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?