Apply to be a TradeMaster!
Main product image of 60-Minute Countdown Timer (White)
Magnifying glass
Hover image to zoom

60-Minute Countdown Timer (White)

Brand:
Broan
SKU:
CD60W
Rating:
(0)
Q&A:
(0)
60-Minute Countdown Timer (White)
Magnifying glass
Hover image to zoom
$50.00 each
In Stock
In Stock
Get 11 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
9 Amps

Description

–
With the Broan-NuTone® Countdown Timer Wall Control Switch for ventilation fans, you have the power to control your bathroom fan at the push of a button. The adjustable timer can be set to 20, 40 or 60 minutes and can also be set to run non-stop, which is perfect for meeting the codes and regulations that require continuous ventilation. With LED lights and a sleek, modern design, this countdown timer looks great in any bathroom setting and matches virtually all décors. This versatile wall control is the perfect complement to the multitude of Broan and NuTone® fans currently in the marketplace.

Features
  • Fits single-gang box
  • 120 VAC, 9 Amp Max.
  • For use with all Broan fans within Amp rating

Specs

–
Product Type:

Timer

Control:

Push Button

Number of Gangs:

1

Finish:

White

Voltage:

120v

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy