Apply to be a TradeMaster!
Main product image of Delay-Off Timer (White)
Magnifying glass
Hover image to zoom

Delay-Off Timer (White)

Brand:
Broan
SKU:
DT100W
Rating:
(1)
Q&A:
(0)
Delay-Off Timer (White)
Magnifying glass
Hover image to zoom
$88.00 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
9 Amps

Description

–
The Broan-NuTone® delay off timer is an easy to control switch that allows users to not only meet exhaust ventilation requirements, but to do so stylishly with a modern, sleek wall control. Using the two dials located behind the switch, the user can adjust the ‘ventilation’ setting, as well as the ‘delay’ setting, both of which are dedicated to ensuring that the bathroom is properly ventilated at all times. The ‘ventilation’ setting allows the user to specify how many minutes per hour they want the fan to run, while the ‘delay’ setting specifies how many minutes the user wants the fan to run after the switch has been turned off (see figures on back side for more information). Both of these settings help homeowners save energy and meet continuous ventilation codes, such as ASHRAE 62.2 and CalGreen Title 24. To operate the fan, simply push the top of the rocker switch to turn on the fan (and light if connected) when entering the bathroom. When leaving the bathroom, press the bottom of the rocker switch to turn the light off, while the fan continues to run for the number of minutes that is pre-determined by the user with the ‘delay’ setting.

Features
  • Fits single-gang box
  • 120 VAC, 9 Amp Max.
  • For use with all Broan fans within Amp rating

Specs

–
Product Type:

Timer

Control:

Push Button

Number of Gangs:

1

Finish:

White

Voltage:

120v

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Product performs as designed.
John
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy